Shop All Fender Washers
Foreverbolt
Fender Washer, Fits Bolt Size 5/16" , Stainless Steel NL-19 Finish, 10 PK
Mfr # FB3FEWASH516112P10
Zoro # G0255081
product price: $22.55
/pk 10, $2.26/ea
$22.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flat Washer Type Large OD Flat Washer
- Material Stainless Steel
- Finish NL-19
- Outside Diameter 1-1/2 in
- Minimum Thickness 0.062 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Foreverbolt
- MFR # FB3FEWASH516112P10
- Zoro # G0255081
- Country of Origin United States
- Category Fender Washers
Dimensions
For Screw Size | 5/16" |
Outside Diameter | 1-1/2 in |
Inside Diameter | 0.344 in |
Dimensional Standards | ASTM F844 |
Details
Item | Fender Washer |
Flat Washer Type | Large OD Flat Washer |
Material | Stainless Steel |
Finish | NL-19 |
Minimum Thickness | 0.062 in |
Maximum Thickness | 0.062 in |
Washer Standards | ASME B18.22.1 |
System of Measurement | Inch |
Type | Large OD |
Rockwell Hardness | B80 |
Application | Load Distribution, Spacing |
Package Weight | 0.29 |
Color | Silver |
For Use With | Bolts, Nuts, Screws, Studs |
Thickness Tolerance | +/-0.010 in |
Material Type | Stainless Steel |
Material Grade/Class | 316 |
Resistance Properties | Corrosion Resistant |
Bolt Compatibility | 316 |
Description
Fender Washer, Flat Washer Type Oversized, Dimensional Standards ASTM F844, Material Stainless Steel, Material Grade/Class 316, Finish NL-19, For Screw Size 5/16 in, Inside Diameter 0.344 in, Outside Diameter 1 1/2 in, Maximum Thickness 0.062 in, System of Measurement Inch, Minimum Thickness 0.062 in, Color Silver, Pack Size Small Pack, Resistance Properties Corrosion Resistant, Rockwell Hardness B80, Thickness Tolerance +/-0.010 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rivet Nut, #6-32 Thread Size, 0.392 in Flange Dia., 0.484 in L, Aluminum, 50 PK (U69315.013.0130)
- FASTENMASTER Wood Screw, #10, 4-1/2 in, Torx Drive, 12 PK (FMHLGM412-12)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Black Oxide Steel, 10 mm Length, 100 PK (M07080.050.0010)
- ZORO SELECT Socket Set Screw, Cup, 3/8-16x1-1/2, PK50 (U01080.037.0150)
- FOREVERBOLT Fender Washer, Fits Bolt Size 3/8" , Stainless Steel NL-19 Finish, 5 PK (FB3FEWASH38112P5)
- FOREVERBOLT Fender Washer, Fits Bolt Size 1/2" , Stainless Steel NL-19 Finish, 5 PK (FB3FEWASH122P5)
- FOREVERBOLT Fender Washer, Fits Bolt Size 5/16" , Stainless Steel NL-19 Finish, 10 PK (FB3FEWASH516114P10)
- FOREVERBOLT Fender Washer, Fits Bolt Size 3/8" , Stainless Steel NL-19 Finish, 10 PK (FBFEWASH38112P10)
- FOREVERBOLT Fender Washer, Fits Bolt Size M12 , Stainless Steel NL-19 Finish, 10 PK (FBMFWASH12P10)
- FOREVERBOLT Fender Washer, Fits Bolt Size 5/16" , Stainless Steel NL-19 Finish, 10 PK (FBFEWASH516114P10)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size 5/16" , Steel Zinc Plated Finish, 12 PK (31525)
- Foreverbolt General Washers