Shop All Fender Washers
Foreverbolt
Fender Washer, Fits Bolt Size 3/8" , Stainless Steel NL-19 Finish, 10 PK
Mfr # FBFEWASH38158P10
Zoro # G1949781
$11.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flat Washer Type Large OD Flat Washer
- Material Stainless Steel
- Finish NL-19
- Minimum Thickness 0.062 in
- Maximum Thickness 0.062 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Foreverbolt
- MFR # FBFEWASH38158P10
- Zoro # G1949781
- Country of Origin United States
- Category Fender Washers
Dimensions
For Screw Size | 3/8" |
Outside Diameter | 1-5/8 in |
Inside Diameter | 0.406 in |
Dimensional Standards | ASTM F844 |
Details
Item | Fender Washer |
Flat Washer Type | Large OD Flat Washer |
Material | Stainless Steel |
Finish | NL-19 |
Minimum Thickness | 0.062 in |
Maximum Thickness | 0.062 in |
Washer Standards | ASME B18.22.1 |
System of Measurement | Inch |
Type | Large OD |
For Use With | Bolts, Nuts, Screws, Studs |
Package Weight | 0.32 |
Color | Silver |
Thickness Tolerance | +/-0.010 in |
Application | Load Distribution, Spacing |
Rockwell Hardness | B70 |
Material Type | Stainless Steel |
Material Grade/Class | 18-8 |
Resistance Properties | Corrosion Resistant |
Bolt Compatibility | 18-8 |
Description
Fender Washer, Flat Washer Type Oversized, Dimensional Standards ASTM F844, Material Stainless Steel, Material Grade/Class 18-8, Finish NL-19, For Screw Size 3/8 in, Inside Diameter 0.406 in, Outside Diameter 1 5/8 in, Maximum Thickness 0.062 in, System of Measurement Inch, Minimum Thickness 0.062 in, Color Silver, Pack Size Small Pack, Resistance Properties Corrosion Resistant, Rockwell Hardness B70, Thickness Tolerance +/-0.010 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Socket Set Screw, Cone, 3/8-16x3/4, PK100 (U07800.037.0075)
- STANLEY ENGINEERED FASTENING M14x1.5 Metric Kit (5544-14)
- ZORO SELECT Fully Threaded Rod, 1/4"-28, 12 in, Stainless Steel, 316, Plain Finish (45414)
- ZORO SELECT 3/8"-24 Socket Head Cap Screw, Black Oxide Steel, 3/4 in Length, 50 PK (U07040.037.0075)
- FOREVERBOLT Fender Washer, Fits Bolt Size M12 , Stainless Steel NL-19 Finish, 10 PK (FBMFWASH12P10)
- FOREVERBOLT Fender Washer, Fits Bolt Size 3/8" , Stainless Steel NL-19 Finish, 10 PK (FBFEWASH38114P10)
- FOREVERBOLT Fender Washer, Fits Bolt Size 1/4" , Stainless Steel NL-19 Finish (FBFEWASHT14112)
- FOREVERBOLT Fender Washer, Fits Bolt Size 5/16" , Stainless Steel NL-19 Finish, 10 PK (FB3FEWASH516112P10)
- FOREVERBOLT Fender Washer, Fits Bolt Size 5/16" , Stainless Steel NL-19 Finish, 10 PK (FBFEWASH516114P10)
- FOREVERBOLT Fender Washer, Fits Bolt Size M6 , Stainless Steel NL-19 Finish, 50 PK (FBMFWASH6P50)
- ZORO SELECT Fender Washer, Fits Bolt Size 1/4" , Stainless Steel Plain Finish, 50 PK (U55530.025.0300)
- Foreverbolt General Washers