Shop All Fender Washers
Foreverbolt
Fender Washer, Fits Bolt Size 1/4" , Stainless Steel NL-19 Finish, 25 PK
Mfr # FBFEWASH141P25
Zoro # G0551069
product price: $16.29
/pk 25, $0.65/ea
$16.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish NL-19
- Minimum Thickness 0.050 in
- Maximum Thickness 0.050 in
- Washer Standards ASME B18.22.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Foreverbolt
- MFR # FBFEWASH141P25
- Zoro # G0551069
- Country of Origin Multiple
- Category Fender Washers
Dimensions
For Screw Size | 1/4" |
Outside Diameter | 1 in |
Inside Diameter | 0.281 in |
Dimensional Standards | ASTM F844 |
Details
Item | Fender Washer |
Material | Stainless Steel |
Finish | NL-19 |
Minimum Thickness | 0.050 in |
Maximum Thickness | 0.050 in |
Washer Standards | ASME B18.22.1 |
System of Measurement | Inch |
Application | Load Distribution, Spacing |
Flat Washer Type | Large OD Flat Washer |
Thickness Tolerance | +/-0.010 in |
Color | Silver |
Package Weight | 0.23 |
For Use With | Bolts, Nuts, Screws, Studs |
Rockwell Hardness | B80 |
Type | Large OD |
Material Type | Stainless Steel |
Material Grade/Class | 18-8 |
Resistance Properties | Corrosion Resistant |
Bolt Compatibility | 18-8 |
Description
Fender Washer, Flat Washer Type Oversized, Dimensional Standards ASTM F844, Material Stainless Steel, Material Grade/Class 18-8, Finish NL-19, For Screw Size 1/4 in, Inside Diameter 0.281 in, Outside Diameter 1 in, Maximum Thickness 0.05 in, System of Measurement Inch, Minimum Thickness 0.05 in, Color Silver, Pack Size Small Pack, Resistance Properties Corrosion Resistant, Rockwell Hardness B70, Thickness Tolerance +/-0.010 in, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAMPER-PRUF SCREWS #8-32 x 3/4 in Torx Button Tamper Resistant Screw, Steel, Black Oxide Finish, 25 PK (81070)
- SABERDRIVE Deck Screw, #10 x 4 in, Steel, Flat Head, Torx Drive, 1000 PK (51195)
- PRIME-LINE Hex Bolts 1/4in-20 X 2in Grade 304 Stainless Steel 25PK (9058460)
- HILLMAN Deck Screw, #10 x 2-1/2 in, Steel, Flat Head, Torx Drive (42593)
- FOREVERBOLT Fender Washer, Fits Bolt Size 3/8" , Stainless Steel NL-19 Finish, 10 PK (FBFEWASH38114P10)
- FOREVERBOLT Fender Washer, Fits Bolt Size 5/16" , Stainless Steel NL-19 Finish, 10 PK (FBFEWASH516114P10)
- FOREVERBOLT Fender Washer, Fits Bolt Size 1/4" , Stainless Steel NL-19 Finish, 25 PK (FBFEWASH14114P25)
- FOREVERBOLT Fender Washer, Fits Bolt Size M8 , Stainless Steel NL-19 Finish, 25 PK (FBMFWASH8P25)
- FOREVERBOLT Fender Washer, Fits Bolt Size 1/2" , Stainless Steel NL-19 Finish, 5 PK (FB3FEWASH122P5)
- FOREVERBOLT Fender Washer, Fits Bolt Size 3/8" , Stainless Steel NL-19 Finish, 10 PK (FBFEWASH38112P10)
- ZORO SELECT Fender Washer, Fits Bolt Size #8 , Steel Zinc Plated Finish, 4300 PK (B38160.016.0001)
- Foreverbolt General Washers