Shop All Fender Washers
Foreverbolt
Fender Washer, Fits Bolt Size 1/2" , Stainless Steel NL-19 Finish, 5 PK
Mfr # FB3FEWASH122P5
Zoro # G0551035
product price: $15.79
/pk 5, $3.16/ea
$15.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish NL-19
- Outside Diameter 2 in
- Minimum Thickness 0.062 in
- Maximum Thickness 0.062 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Foreverbolt
- MFR # FB3FEWASH122P5
- Zoro # G0551035
- Country of Origin Canada
- Category Fender Washers
Dimensions
For Screw Size | 1/2" |
Outside Diameter | 2 in |
Inside Diameter | 0.531 in |
Dimensional Standards | ASTM F844 |
Details
Item | Fender Washer |
Material | Stainless Steel |
Finish | NL-19 |
Minimum Thickness | 0.062 in |
Maximum Thickness | 0.062 in |
Washer Standards | ASME B18.22.1 |
System of Measurement | Inch |
Color | Silver |
Application | Load Distribution, Spacing |
Rockwell Hardness | B80 |
Package Weight | 0.25 |
Flat Washer Type | Large OD Flat Washer |
For Use With | Bolts, Nuts, Screws, Studs |
Thickness Tolerance | +/-0.010 in |
Type | Large OD |
Resistance Properties | Corrosion Resistant |
Material Grade/Class | 316 |
Material Type | Stainless Steel |
Bolt Compatibility | 316 |
Description
Fender Washer, Flat Washer Type Oversized, Dimensional Standards ASTM F844, Material Stainless Steel, Material Grade/Class 316, Finish NL-19, For Screw Size 1/2 in, Inside Diameter 0.531 in, Outside Diameter 2 in, Maximum Thickness 0.062 in, System of Measurement Inch, Minimum Thickness 0.062 in, Color Silver, Pack Size Small Pack, Resistance Properties Corrosion Resistant, Rockwell Hardness B80, Thickness Tolerance +/-0.010 in, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Solid Rivet, Universal Head, 0.125 in Dia., 0.25 in L, Aluminum Body, 100 PK (70AD0404-EA-100)
- ARMOR COAT #8-32 Socket Head Cap Screw, Armor Coat Steel, 5/8 in Length, 50 PK (UST235894)
- ZORO SELECT Fully Threaded Rod, M14-1.5mm, 1 m, Steel, Class 4.8, Zinc Plated Finish (M20360.140.1000)
- MIDWEST FASTENER 7/16"-14 x 3" Zinc Plated Grade 5 Steel Coarse Thread Carriage Bolts 6PK (31886)
- FOREVERBOLT Fender Washer, Fits Bolt Size 5/16" , Stainless Steel NL-19 Finish, 10 PK (FB3FEWASH516112P10)
- FOREVERBOLT Fender Washer, Fits Bolt Size 3/8" , Stainless Steel NL-19 Finish, 5 PK (FB3FEWASH38112P5)
- FOREVERBOLT Fender Washer, Fits Bolt Size M8 , Stainless Steel NL-19 Finish, 25 PK (FBMFWASH8P25)
- FOREVERBOLT Fender Washer, Fits Bolt Size 5/16" , Stainless Steel NL-19 Finish, 10 PK (FB3FEWASH516114P10)
- FOREVERBOLT Fender Washer, Fits Bolt Size 5/16" , Stainless Steel NL-19 Finish, 10 PK (FBFEWASH516114P10)
- FOREVERBOLT Fender Washer, Fits Bolt Size 3/8" , Stainless Steel NL-19 Finish, 10 PK (FBFEWASH38114P10)
- ZORO SELECT Fender Washer, Fits Bolt Size 3/8 in , Steel Zinc Plated Finish, 100 PK (Z0637)
- Foreverbolt Fender Washers