Shop All Coupling Nuts
Foreverbolt
Coupling Nut, M8-1.25, 316 Stainless Steel, Not Graded, NL-19, 24 mm Lg, 13 mm Hex Wd, 10 PK
Mfr # FB3CPM8P10
Zoro # G7826485
product price: $40.49
/pk 10, $4.05/ea
$40.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material 316 Stainless Steel
- Finish NL-19
- Overall Length 24 mm
- Hex Width 13 mm
- Standards DIN 6334
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Foreverbolt
- MFR # FB3CPM8P10
- Zoro # G7826485
- Country of Origin Taiwan, Province of China
- Category Coupling Nuts
Dimensions
Thread Size | M8-1.25 |
Overall Length | 24 mm |
Hex Width | 13 mm |
Dimensional Standards | DIN 6334 |
Width Across Flats | 13 mm |
Length | 24 mm |
Dia./Thread Size | M8-1.25 |
Description
Coupling Nut, Material Grade/Class 316, Material Stainless Steel, Finish NL-19, Thread Size M8 x 1.25, Thread Style Fully Threaded, Hex Width 13 mm, Overall Length 24 mm, Dimensional Standards DIN 6334, System of Measurement Metric, Thread Direction Right Hand, Pack Size Small Pack, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 1/2"-13, Steel, Grade C, Phosphate and Oil, 5/16 in Ht, 25 PK (U12120.050.0001)
- TORQUEMASTER Masonry Screw, 1/4" Dia., Hex, 4 in L, Steel Blue Ruspert, 100 PK (51217)
- HILLMAN 100Pk 1/8" Toggle Wing (370114)
- PRIME-LINE Hex Lag Screw 5/16in X 6in A307 Grade A Zinc Plated Steel 25PK (9055990)
- FOREVERBOLT Coupling Nut, 1/2"-13, 18-8 Stainless Steel, Not Graded, NL-19, 1-1/4 in Lg, 5/8 in Hex Wd, 5 PK (FBCP1213P5)
- FOREVERBOLT Coupling Nut, M5-0.80, 18-8 Stainless Steel, Not Graded, NL-19, 15 mm Lg, 8 mm Hex Wd, 10 PK (FBCPM5P10)
- FOREVERBOLT Coupling Nut, M6-1.00, 18-8 Stainless Steel, Not Graded, NL-19, 18 mm Lg, 10 mm Hex Wd, 25 PK (FBCPM6P25)
- FOREVERBOLT Coupling Nut, 1/4"-20, 316 Stainless Steel, Not Graded, NL-19, 7/8 in Lg, 3/8 in Hex Wd, 3 PK (FB3CP1420P3)
- FOREVERBOLT Coupling Nut, 3/8"-16, 18-8 Stainless Steel, Not Graded, NL-19, 1-1/8 in Lg, 1/2 in Hex Wd, 10 PK (FBCP3816P10)
- FOREVERBOLT Coupling Nut, M4-0.70, 18-8 Stainless Steel, Not Graded, NL-19, 12 mm Lg, 6 mm Hex Wd, 10 PK (FBCPM4P10)
- AMPG Coupling Nut Reducer, 1/4"-20 and M6, Stainless Steel, Grade 18-8, Plain, 38 mm Lg, 13 mm Hex Wd (NUT60114XM6)
- Foreverbolt Coupling Nuts