Shop All Carriage Bolts
Foreverbolt
Carriage Bolt, Square Neck, 6" L, PK5
Mfr # FBCB126P5
Zoro # G8481028
product price: $25.59
/pk 5, $5.12/ea
$25.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Thread Size 1/2"-13
- Material 18-8 Stainless Steel
- Finish NL-19(SM)
- Neck Type Square
- Neck Height 17/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Foreverbolt
- MFR # FBCB126P5
- Zoro # G8481028
- Country of Origin Taiwan, Province of China
- Category Carriage Bolts
Dimensions
Thread Size | 1/2"-13 |
Fastener Length | 6 in |
Neck Height | 17/64 in |
Square Height | 0.250 in to 0.281 in |
Square Width | 0.515 in |
Head Height | 17/64 in |
Head Dia. | 1.094 in |
Drill Size | 17/32 in |
Minimum Neck Height | 1/4 in |
Head Width | 1 1/16 in |
Maximum Neck Height | 9/32 in |
Maximum Head Diameter | 1 3/32 in |
Neck Width | 1/2 in |
Minimum Head Height | 1/4 in |
Maximum Neck Width | 33/64 in |
Dimensional Standards | ASTM F593 |
Minimum Neck Width | 31/64 in |
Maximum Head Height | 17/64 in |
Minimum Head Diameter | 1 1/32 in |
Description
Carriage Bolt, Inch, Neck Type Square, Basic Material Stainless Steel, Material Grade 18-8, Fastener Finish NL-19(SM), Dia./Thread Size 1/2 In.-13, Fastener Length 6 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Drill Size 17/32 in, Head Dia. 1.094 in, Head Height 17/64 in, Head Type Carriage, Square Height 0.250 in to 0.281 in, Square Width 0.515 in, Tensile Strength 100,000 psi, For Use With 18-8 Stainless Steel Nuts, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, 1/4"-20 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 2-1/4 in L, 50 PK (U51000.025.0225)
- RED HEAD Multi-Set II Drop-In Anchor, 5/8 in Dia, 2" L, Steel Zinc Plated, 50 PK (RM-12)
- NEWPORT FASTENERS Class 10.9, M6-1.00 Hex Head Cap Screw, Zinc Plated Steel, 18 mm L, 100 PK (260587-100)
- G.L. HUYETT Hog Ring Staples, 13 ga, Steel (HOG-001)
- FOREVERBOLT Carriage Bolt, Square Neck, 3" L, PK5 (FBCB123P5)
- FOREVERBOLT Carriage Bolt, Square Neck, 2-1/2" L, PK10 (FBCB1225P10)
- FOREVERBOLT Carriage Bolt, Square Neck, 4" L, PK5 (FBCB124P5)
- FOREVERBOLT Carriage Bolt, Square Neck, 5" L, PK10 (FBCB14205P10)
- FOREVERBOLT Carriage Bolt, Square Neck, 1-1/2" L, PK10 (FBCB1215P10)
- FOREVERBOLT Carriage Bolt, Square Neck, 2" L, PK10 (FBCB122P10)
- ZORO SELECT Carriage Bolt, Class 4.6, M8-1.25, PK100 (M08250.080.0025)
- Foreverbolt Carriage Bolts