Shop All Carriage Bolts
Foreverbolt
Carriage Bolt, Square Neck, 5" L, PK10
Mfr # FBCB385P10
Zoro # G8480879
$29.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Thread Size 3/8"-16
- Material 18-8 Stainless Steel
- Finish NL-19(SM)
- Neck Type Square
- Neck Height 13/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Foreverbolt
- MFR # FBCB385P10
- Zoro # G8480879
- Country of Origin Taiwan, Province of China
- Category Carriage Bolts
Dimensions
Thread Size | 3/8"-16 |
Fastener Length | 5 in |
Neck Height | 13/64 in |
Head Height | 13/64 in |
Head Dia. | 0.844 in |
Drill Size | 25/64 in |
Square Height | 0.219 in |
Square Width | 0.388 in |
Neck Width | 3/8 in |
Maximum Neck Width | 25/64 in |
Maximum Neck Height | 7/32 in |
Minimum Neck Width | 3/8 in |
Head Width | 13/16 in |
Maximum Head Diameter | 27/32 in |
Minimum Neck Height | 3/16 in |
Dimensional Standards | ASTM F593 |
Minimum Head Height | 3/16 in |
Maximum Head Height | 13/64 in |
Minimum Head Diameter | 25/32 in |
Description
Carriage Bolt, Inch, Neck Type Square, Basic Material Stainless Steel, Material Grade 18-8, Fastener Finish NL-19(SM), Dia./Thread Size 3/8 In.-16, Fastener Length 5 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Drill Size 25/64 in, Head Dia. 0.844 in, Head Height 13/64 in, Head Type Carriage, Square Height 0.219 in, Square Width 0.388 in, Tensile Strength 100,000 psi, For Use With 18-8 Stainless Steel Nuts, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HERITAGE INDUSTRIAL Cotter Pin Hammerlock 1/4 x 1 CS ZC (CPHZ-250-1000)
- ZORO SELECT Grade 8, 5/8"-11 Hex Head Cap Screw, Black Oxide Steel, 6 in L, 5 PK (U04100.062.0600)
- ROTOR CLIP External Push-On Retaining Ring, Stainless Steel Plain Finish, 1/2 in Shaft Dia (TX-050-SS)
- ZORO SELECT Fully Threaded Rod, M3-0.5mm, 1 m, Stainless Steel, 18-8, Plain Finish (M51070.030.1000)
- FOREVERBOLT Carriage Bolt, Square Neck, 5-1/2" L, PK10 (FBCB3855P10)
- FOREVERBOLT Carriage Bolt, Square Neck, 1-1/2" L, PK25 (FBCB3815P25)
- FOREVERBOLT Carriage Bolt, Square Neck, 6" L, PK10 (FBCB386P10)
- FOREVERBOLT Carriage Bolt, Square Neck, 2" L, PK10 (FBCB122P10)
- FOREVERBOLT Carriage Bolt, Square Neck, 4-1/2" L, PK10 (FBCB142045P10)
- FOREVERBOLT Carriage Bolt, Square Neck, 3" L, PK25 (FBCB14203P25)
- ZORO SELECT Carriage Bolt, 1/2-13x6L, PK10 (216295G)
- Foreverbolt Carriage Bolts