Shop All Carriage Bolts
Foreverbolt
Carriage Bolt, Square Neck, 4" L, PK10
Mfr # FBCB14204P10
Zoro # G8480720
$20.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Thread Size 1/4"-20
- Material 18-8 Stainless Steel
- Finish NL-19(SM)
- Neck Type Square
- Neck Height 9/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Foreverbolt
- MFR # FBCB14204P10
- Zoro # G8480720
- Country of Origin Taiwan, Province of China
- Category Carriage Bolts
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 4 in |
Neck Height | 9/64 in |
Square Height | 0.156 in |
Square Width | 0.260 in |
Head Dia. | 0.594 in |
Head Height | 9/64 in |
Drill Size | 17/64 in |
Minimum Neck Width | 1/4 in |
Head Width | 37/64 in |
Neck Width | 1/4 in |
Minimum Head Height | 1/8 in |
Minimum Neck Height | 1/8 in |
Maximum Head Diameter | 19/32 in |
Maximum Head Height | 9/64 in |
Maximum Neck Height | 5/32 in |
Minimum Head Diameter | 9/16 in |
Maximum Neck Width | 17/64 in |
Dimensional Standards | ASTM F593 |
Description
Carriage Bolt, Inch, Neck Type Square, Basic Material Stainless Steel, Material Grade 18-8, Fastener Finish NL-19(SM), Dia./Thread Size 1/4 In.-20, Fastener Length 4 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Drill Size 17/64 in, Head Dia. 0.594 in, Head Height 9/64 in, Head Type Carriage, Square Height 0.156 in, Square Width 0.260 in, Tensile Strength 100,000 psi, For Use With 18-8 Stainless Steel Nuts, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Solid Rivet, Round Head, 0.1875 in Dia., 0.625 in L, Aluminum Body, 100 PK (30A0610-EA-100)
- USA INDUSTRIALS M4-0.70 x 10 mm Phillips Pan Machine Screw, Passivated 18-8 Stainless Steel, 100 PK (ZSCRW-258)
- STANLEY ENGINEERED FASTENING Tangless Helical Insert, Free-Running, #10-32 Thrd Sz, 18-8 Stainless Steel, 100 PK (AT1191-3C285)
- VALUE RIVET Blind Rivet, 500 PK (M44420)
- FOREVERBOLT Carriage Bolt, Square Neck, 1" L, PK50 (FBCB14201P50)
- FOREVERBOLT Carriage Bolt, Square Neck, 3-1/2" L, PK25 (FBCB142035P25)
- FOREVERBOLT Carriage Bolt, Square Neck, 4-1/2" L, PK10 (FBCB142045P10)
- FOREVERBOLT Carriage Bolt, Square Neck, 4-1/2" L, PK5 (FBCB1245P5)
- FOREVERBOLT Carriage Bolt, Square Neck, 1-1/2" L, PK50 (FBCB142015P50)
- FOREVERBOLT Carriage Bolt, Square Neck, 3-1/2" L, PK10 (FBCB3835P10)
- ZORO SELECT Carriage Bolt, Zinc, 1/2-13x9 L, Pk10 (U08305.050.0900)
- Foreverbolt Carriage Bolts