Shop All Carriage Bolts
Foreverbolt
Carriage Bolt, Square Neck, 3" L, PK25
Mfr # FBCB14203P25
Zoro # G8480687
original price:
$36.85
5% off
new price: $34.85
/pk 25, $1.39/ea
$34.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Thread Size 1/4"-20
- Material 18-8 Stainless Steel
- Finish NL-19(SM)
- Neck Type Square
- Neck Height 9/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Foreverbolt
- MFR # FBCB14203P25
- Zoro # G8480687
- Country of Origin Thailand
- Category Carriage Bolts
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 3 in |
Neck Height | 9/64 in |
Square Width | 0.260 in |
Square Height | 0.156 in |
Drill Size | 17/64 in |
Head Height | 9/64 in |
Head Dia. | 0.594 in |
Neck Width | 1/4 in |
Minimum Head Height | 1/8 in |
Maximum Head Diameter | 19/32 in |
Maximum Head Height | 9/64 in |
Minimum Neck Width | 1/4 in |
Minimum Head Diameter | 9/16 in |
Head Width | 37/64 in |
Maximum Neck Height | 5/32 in |
Minimum Neck Height | 1/8 in |
Dimensional Standards | ASTM F593 |
Maximum Neck Width | 17/64 in |
Description
Carriage Bolt, Inch, Neck Type Square, Basic Material Stainless Steel, Material Grade 18-8, Fastener Finish NL-19(SM), Dia./Thread Size 1/4 In.-20, Fastener Length 3 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Drill Size 17/64 in, Head Dia. 0.594 in, Head Height 9/64 in, Head Type Carriage, Square Height 0.156 in, Square Width 0.260 in, Tensile Strength 100,000 psi, For Use With 18-8 Stainless Steel Nuts, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RECOIL Heavy Wall Key Locking Insert, 4 Keys, 1/2"-20 Int Thrd Sz, 3/4"-16 Ext Thrd Sz (74087)
- ZORO SELECT Wood Screw, #10, 3 15/16 in, Zinc Plated Steel Flat Head Torx Drive, 100 PK (PHZ8.4 -100PC)
- ZORO SELECT Thick Fender Washer, Fits Bolt Size 5/16" , Steel Zinc Plated Finish, 5 PK (Z9682)
- ZORO SELECT Thumb Screw, 5/16"-18 Thread Size, Wing/Spade, Zinc Plated Iron, 3/4 in Head Ht, 3/4 in Lg, 25 PK (1-DEJ-07-17-)
- FOREVERBOLT Carriage Bolt, Square Neck, 1-1/2" L, PK50 (FBCB142015P50)
- FOREVERBOLT Carriage Bolt, Square Neck, 3-1/2" L, PK25 (FBCB142035P25)
- FOREVERBOLT Carriage Bolt, Square Neck, 2-1/2" L, PK25 (FBCB142025P25)
- FOREVERBOLT Carriage Bolt, Square Neck, 6" L, PK10 (FBCB386P10)
- FOREVERBOLT Carriage Bolt, Square Neck, 5" L, PK10 (FBCB14205P10)
- FOREVERBOLT Carriage Bolt, Square Neck, 4-1/2" L, PK10 (FBCB142045P10)
- ZORO SELECT Carriage Bolt, Square, A2, SS, M5-0.80, PK100 (M51500.050.0020)
- Foreverbolt Carriage Bolts