Shop All Carriage Bolts
Foreverbolt
Carriage Bolt, Square Neck, 2-1/2" L, PK25
Mfr # FBCB3825P25
Zoro # G8480958
product price: $51.35
/pk 25, $2.05/ea
$51.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Thread Size 3/8"-16
- Material 18-8 Stainless Steel
- Finish NL-19(SM)
- Neck Type Square
- Neck Height 13/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Foreverbolt
- MFR # FBCB3825P25
- Zoro # G8480958
- Country of Origin Taiwan, Province of China
- Category Carriage Bolts
Dimensions
Thread Size | 3/8"-16 |
Fastener Length | 2-1/2 in |
Neck Height | 13/64 in |
Drill Size | 25/64 in |
Square Height | 0.219 in |
Head Dia. | 0.844 in |
Head Height | 13/64 in |
Square Width | 0.388 in |
Minimum Head Height | 3/16 in |
Head Width | 13/16 in |
Maximum Head Height | 13/64 in |
Neck Width | 3/8 in |
Minimum Neck Height | 3/16 in |
Minimum Neck Width | 3/8 in |
Maximum Neck Height | 7/32 in |
Maximum Head Diameter | 27/32 in |
Dimensional Standards | ASTM F593 |
Minimum Head Diameter | 25/32 in |
Maximum Neck Width | 25/64 in |
Description
Carriage Bolt, Inch, Neck Type Square, Basic Material Stainless Steel, Material Grade 18-8, Fastener Finish NL-19(SM), Dia./Thread Size 3/8 In.-16, Fastener Length 2 1/2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Drill Size 25/64 in, Head Dia. 0.844 in, Head Height 13/64 in, Head Type Carriage, Square Height 0.219 in, Square Width 0.388 in, Tensile Strength 100,000 psi, For Use With 18-8 Stainless Steel Nuts, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Captive Panel Screw, #8-32 Thrd Sz, 1/2 in Lg, 3/16 in Thrd Lg, Knurled, Passivated (114118-500-SS)
- ZORO SELECT Heavy Hex Nut, 7/8"-9, 18-8 Stainless Steel, Not Graded, Plain, 55/64 in Ht, 5 PK (U51081.087.0001)
- ZORO SELECT External Retaining Ring, Steel Black Phosphate Finish, 6 mm Shaft Dia, 100 PK (DSH-6ST PA)
- MIDWEST FASTENER Nylon Insert Lock Nut, M8-1.25, Steel, Class 8, Zinc Plated, 12 PK (31643)
- FOREVERBOLT Carriage Bolt, Square Neck, 2" L, PK25 (FBCB382P25)
- FOREVERBOLT Carriage Bolt, Square Neck, 6" L, PK10 (FBCB386P10)
- FOREVERBOLT Carriage Bolt, Square Neck, 1-1/2" L, PK25 (FBCB3815P25)
- FOREVERBOLT Carriage Bolt, Square Neck, 3-1/2" L, PK10 (FBCB3835P10)
- FOREVERBOLT Carriage Bolt, Square Neck, 4" L, PK5 (FBCB124P5)
- FOREVERBOLT Carriage Bolt, Square Neck, 1" L, PK50 (FBCB14201P50)
- ZORO SELECT Carriage Bolt, 1/2-13, 9In, LCS, Zinc, PK50 (B08305.050.0900)
- Foreverbolt Carriage Bolts