Shop All Carriage Bolts
Foreverbolt
Carriage Bolt, Square Neck, 1" L, PK25
Mfr # FBCB381P25
Zoro # G8480781
original price:
$30.65
9% off
new price: $27.59
/pk 25, $1.10/ea
$27.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Thread Size 3/8"-16
- Material 18-8 Stainless Steel
- Finish NL-19(SM)
- Neck Type Square
- Neck Height 13/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Foreverbolt
- MFR # FBCB381P25
- Zoro # G8480781
- Country of Origin Taiwan, Province of China
- Category Carriage Bolts
Dimensions
Thread Size | 3/8"-16 |
Fastener Length | 1 in |
Neck Height | 13/64 in |
Square Height | 0.219 in |
Drill Size | 25/64 in |
Head Dia. | 0.844 in |
Square Width | 0.388 in |
Head Height | 13/64 in |
Neck Width | 3/8 in |
Minimum Head Height | 3/16 in |
Minimum Neck Height | 3/16 in |
Minimum Head Diameter | 25/32 in |
Head Width | 13/16 in |
Maximum Neck Width | 25/64 in |
Dimensional Standards | ASTM F593 |
Maximum Head Diameter | 27/32 in |
Maximum Neck Height | 7/32 in |
Maximum Head Height | 13/64 in |
Minimum Neck Width | 3/8 in |
Description
Carriage Bolt, Inch, Neck Type Square, Basic Material Stainless Steel, Material Grade 18-8, Fastener Finish NL-19(SM), Dia./Thread Size 3/8 In.-16, Fastener Length 1 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Drill Size 25/64 in, Head Dia. 0.844 in, Head Height 13/64 in, Head Type Carriage, Square Height 0.219 in, Square Width 0.388 in, Tensile Strength 100,000 psi, For Use With 18-8 Stainless Steel Nuts, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, 1/4"-20, Steel, Grade 8, Zinc Yellow, 7/32 in Ht, 5500 PK (5KHC8)
- SABERDRIVE Deck Screw, #12 x 5 in, Steel, Flat Head, Torx Drive, 195 PK (52610)
- METRIC BLUE M10-1.50 Socket Head Cap Screw, Metric Blue Steel, 40 mm Length, 25 PK (UST176268)
- SUBURBAN BOLT AND SUPPLY Wedge Anchor, 1" Dia., 6" L, Carbon Steel (A04107461)
- FOREVERBOLT Carriage Bolt, Square Neck, 2" L, PK25 (FBCB382P25)
- FOREVERBOLT Carriage Bolt, Square Neck, 2-1/2" L, PK25 (FBCB3825P25)
- FOREVERBOLT Carriage Bolt, Square Neck, 5-1/2" L, PK10 (FBCB3855P10)
- FOREVERBOLT Carriage Bolt, Square Neck, 4" L, PK10 (FBCB14204P10)
- FOREVERBOLT Carriage Bolt, Square Neck, 3-1/2" L, PK10 (FBCB3835P10)
- FOREVERBOLT Carriage Bolt, Square Neck, 1-1/2" L, PK50 (FBCB142015P50)
- ZORO SELECT Carriage Bolt, 5/16-18, 2-1/2 in., PK50 (U51500.031.0250)
- Foreverbolt Carriage Bolts