Shop All Carriage Bolts
Foreverbolt
Carriage Bolt, Square Neck, 1-1/2" L, PK50
Mfr # FBCB142015P50
Zoro # G8480851
$31.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Thread Size 1/4"-20
- Material 18-8 Stainless Steel
- Finish NL-19(SM)
- Neck Type Square
- Neck Height 9/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Foreverbolt
- MFR # FBCB142015P50
- Zoro # G8480851
- Country of Origin Taiwan, Province of China
- Category Carriage Bolts
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 1-1/2 in |
Neck Height | 9/64 in |
Head Height | 9/64 in |
Drill Size | 17/64 in |
Square Width | 0.260 in |
Head Dia. | 0.594 in |
Square Height | 0.156 in |
Maximum Neck Width | 17/64 in |
Minimum Head Diameter | 9/16 in |
Maximum Head Diameter | 19/32 in |
Minimum Neck Width | 1/4 in |
Minimum Head Height | 1/8 in |
Minimum Neck Height | 1/8 in |
Dimensional Standards | ASTM F593 |
Neck Width | 1/4 in |
Maximum Neck Height | 5/32 in |
Maximum Head Height | 9/64 in |
Head Width | 37/64 in |
Description
Carriage Bolt, Inch, Neck Type Square, Basic Material Stainless Steel, Material Grade 18-8, Fastener Finish NL-19(SM), Dia./Thread Size 1/4 In.-20, Fastener Length 1 1/2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Drill Size 17/64 in, Head Dia. 0.594 in, Head Height 9/64 in, Head Type Carriage, Square Height 0.156 in, Square Width 0.260 in, Tensile Strength 100,000 psi, For Use With 18-8 Stainless Steel Nuts, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 3/8"-24 Hex Head Cap Screw, Zinc Plated Steel, 1-1/4 in L, 50 PK (U01062.037.0125)
- RED HEAD Trubolt Wedge Anchor, 1/4" Dia., 3-1/4" L, 18-8 Stainless Steel Plain, 100 PK (WW-1432)
- ZORO SELECT Double-End Threaded Stud, M8-1.25mm Thread to M8-1.25mm Thread, 70 mm, Steel, Plain, 100 PK (M21520.080.0060)
- ZORO SELECT Socket Set Screw, Cup, 10-24x1, PK100 (U07840.019.0100)
- FOREVERBOLT Carriage Bolt, Square Neck, 4" L, PK10 (FBCB14204P10)
- FOREVERBOLT Carriage Bolt, Square Neck, 1" L, PK50 (FBCB14201P50)
- FOREVERBOLT Carriage Bolt, Square Neck, 4-1/2" L, PK10 (FBCB142045P10)
- FOREVERBOLT Carriage Bolt, Square Neck, 5" L, PK10 (FBCB385P10)
- FOREVERBOLT Carriage Bolt, Square Neck, 3" L, PK25 (FBCB14203P25)
- FOREVERBOLT Carriage Bolt, Square Neck, 2-1/2" L, PK25 (FBCB142025P25)
- ZORO SELECT 3/8-16X1 CARR BOLT SHORT NECK F/T ZINC (3716CSN)
- Foreverbolt Carriage Bolts