Shop All Carriage Bolts
Foreverbolt
Carriage Bolt, Square Neck, 1-1/2" L, PK25
Mfr # FBCB3815P25
Zoro # G8480599
product price: $40.29
/pk 25, $1.61/ea
$40.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Thread Size 3/8"-16
- Material 18-8 Stainless Steel
- Finish NL-19(SM)
- Neck Type Square
- Neck Height 13/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Foreverbolt
- MFR # FBCB3815P25
- Zoro # G8480599
- Country of Origin Taiwan, Province of China
- Category Carriage Bolts
Dimensions
Thread Size | 3/8"-16 |
Fastener Length | 1-1/2 in |
Neck Height | 13/64 in |
Head Height | 13/64 in |
Square Width | 0.388 in |
Drill Size | 25/64 in |
Head Dia. | 0.844 in |
Square Height | 0.219 in |
Maximum Neck Height | 7/32 in |
Maximum Neck Width | 25/64 in |
Minimum Neck Height | 3/16 in |
Head Width | 13/16 in |
Maximum Head Diameter | 27/32 in |
Minimum Head Height | 3/16 in |
Minimum Neck Width | 3/8 in |
Maximum Head Height | 13/64 in |
Minimum Head Diameter | 25/32 in |
Neck Width | 3/8 in |
Dimensional Standards | ASTM F593 |
Description
Carriage Bolt, Inch, Neck Type Square, Basic Material Stainless Steel, Material Grade 18-8, Fastener Finish NL-19(SM), Dia./Thread Size 3/8 In.-16, Fastener Length 1 1/2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Drill Size 25/64 in, Head Dia. 0.844 in, Head Height 13/64 in, Head Type Carriage, Square Height 0.219 in, Square Width 0.388 in, Tensile Strength 100,000 psi, For Use With 18-8 Stainless Steel Nuts, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size M24 , Steel Zinc Plated Finish, 50 PK (M38400.240.0085)
- DISCO Flat Washer, Fits Bolt Size M10 , Stainless Steel (12538PK)
- SUBURBAN BOLT AND SUPPLY Flat Washer, Fits Bolt Size 1/2" , Steel Plain Finish (A0580320SAEW)
- ZORO SELECT Blind Rivet, Countersunk Head, 1/4 in Dia., 11/16 in L, Steel Body, 100 PK (5RKF5)
- FOREVERBOLT Carriage Bolt, Square Neck, 5-1/2" L, PK10 (FBCB3855P10)
- FOREVERBOLT Carriage Bolt, Square Neck, 2-1/2" L, PK25 (FBCB3825P25)
- FOREVERBOLT Carriage Bolt, Square Neck, 2" L, PK25 (FBCB382P25)
- FOREVERBOLT Carriage Bolt, Square Neck, 6" L, PK5 (FBCB126P5)
- FOREVERBOLT Carriage Bolt, Square Neck, 3-1/2" L, PK10 (FBCB3835P10)
- FOREVERBOLT Carriage Bolt, Square Neck, 5" L, PK10 (FBCB14205P10)
- ZORO SELECT Carriage Bolt, 3/4-10 x 3 In L, PK10 (U08320.075.0300)
- Foreverbolt Carriage Bolts