Shop All Machine Screws
Foreverbolt
#8-32 x 3/4 in Phillips Flat Machine Screw, NL-19 18-8 Stainless Steel, 100 PK
Mfr # FBFHMSP83234P100
Zoro # G0255906
product price: $25.89
/pk 100, $0.26/ea
$25.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Drive Size #2
- Material 18-8 Stainless Steel
- Finish NL-19
- Standards ASME B18.6.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Foreverbolt
- MFR # FBFHMSP83234P100
- Zoro # G0255906
- Country of Origin Taiwan, Province of China
- Category Machine Screws
Dimensions
Thread Size | #8-32 |
Fastener Length | 3/4 in |
Drive Size | #2 |
Head Height | 0.1 in |
Head Dia. | 0.312 to 0.285 in |
Maximum Head Height | 0.1 in |
Minimum Thread Length | 3/4 in |
Head Width | 0.312 in |
Maximum Head Width | 0.312 in |
Dimensional Standards | ASME B18.6.3 |
Minimum Head Height | 0.1 in |
Minimum Head Width | 0.285 in |
Screw Size | #8-32 |
Overall Length | 3/4 in |
Fastener Length | 3/4 in |
Description
Machine Screw, Head Type Flat, Material 18-8 Stainless Steel, Finish NL-19, Drive Phillips, Thread Size #8-32, Fastener Length 3/4 in, Head Width 0.312 in, Head Height 0.1 in, Drive Size #2, Dimensional Standards ASME B18.6.3, Pack Size Small, Minimum Thread Length 3/4 in, Type Standard Machine Screw, Maximum Head Width 0.312 in, Minimum Head Width 0.285 in, Maximum Head Height 0.1 in, Minimum Head Height 0.1 in, System of Measurement Inch, Thread Style Fully Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, 9/16"-18, Steel, Grade 5, Zinc Plated, 31/64 in Ht, 25 PK (U01330.056.0002)
- ZORO SELECT Grade 5, 1/2"-20 Hex Head Cap Screw, Zinc Plated Steel, 2 in L, 10 PK (N01062.050.0200)
- MIDWEST FASTENER #6-32 x 1/2 in Slotted Oval Machine Screw, Plain Nylon, 25 PK (77122)
- ZORO SELECT #4-40 x 1 in Slotted Round Machine Screw, Plain Nylon, 50 PK (010440R100)
- FOREVERBOLT #8-32 x 1/4 in Phillips Flat Machine Screw, NL-19 18-8 Stainless Steel, 100 PK (FBFHMSP83214P100)
- FOREVERBOLT #6-32 x 5/16 in Phillips Flat Machine Screw, NL-19 18-8 Stainless Steel, 100 PK (FBFHMSP632516P100)
- FOREVERBOLT #8-32 x 5/8 in Phillips Flat Machine Screw, NL-19 18-8 Stainless Steel, 100 PK (FBFHMSP83258P100)
- FOREVERBOLT #8-32 x 1/2 in Phillips Truss Machine Screw, NL-19 18-8 Stainless Steel, 100 PK (FBTHMSP83212P100)
- FOREVERBOLT 1/4"-20 x 1 in Phillips Pan Machine Screw, NL-19 18-8 Stainless Steel, 100 PK (FBPHMSP14201P100)
- FOREVERBOLT #10-32 x 1/2 in Phillips Truss Machine Screw, NL-19 18-8 Stainless Steel, 100 PK (FBFTTHMSP103212P100)
- ZORO SELECT #4-40 x 1/2 in Slotted Pan Machine Screw, Plain Nylon, 50 PK (010440P050)
- Foreverbolt Machine Screws