Shop All Socket Head Cap Screws
Foreverbolt
5/16"-18 Socket Head Cap Screw, NL-19(SM) 18-8 Stainless Steel, 3/4 in Length, 25 PK
Mfr # FBFHEADS5161834P25
Zoro # G1949860
product price: $15.49
/pk 25, $0.62/ea
$15.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Flat Head
- System of Measurement Inch
- Thread Size 5/16"-18
- Screw Head Type Flat
- Drive Size 3/16 in
- Material 18-8 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Foreverbolt
- MFR # FBFHEADS5161834P25
- Zoro # G1949860
- Country of Origin Taiwan, Province of China
- Category Socket Head Cap Screws
Dimensions
Thread Size | 5/16"-18 |
Screw Length | 3/4 in |
Drive Size | 3/16 in |
Head Height | 0.198 in |
Thread Length | 0.55 in |
Min. Thread Length | 69/125 in |
Dimensional Standards | ASME B18.3 |
Minimum Thread Length | 35/64 in |
Head Diameter | 0.656 in |
Length | 3/4 in |
Dia./Thread Size | 5/16"-18 |
Head Dia. | 0.656 in |
Description
Socket Flat Head Screw, Head Type Flat, System of Measurement Inch, Drive Type Socket, Drive Size 3/16 in, Material Stainless Steel, Material Grade/Class 18-8, Finish NL-19, Thread Size 5/16 In.-18, Minimum Thread Length 35/64 in, Fastener Length 3/4 in, Head Height 0.198 in, Head Diameter 0.656 in, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 1/4"-20, 3 ft, Brass, Not Graded, Plain Finish (BR.01402003.PL.DAR)
- ZORO SELECT Grade 5, 7/8"-9 Hex Head Cap Screw, Zinc Plated Steel, 1-1/2 in L, 5 PK (U01200.087.0150)
- ZORO SELECT 5/16"-24 Socket Head Cap Screw, Black Oxide Steel, 3/4 in Length, 100 PK (U07230.031.0075)
- ZORO SELECT Barrel Bolt, 1/4"-20, 1 in Brl Lg, 5/16 in Brl Dia, 18-8 Stainless Steel Plain (5MA31)
- FOREVERBOLT 1/4"-20 Socket Head Cap Screw, Plain 316 Stainless Steel, 1 in Length, 10 PK (FB3SCAPS14201P10)
- FOREVERBOLT M6-1.00 Socket Head Cap Screw, NL-19(SM) 18-8 Stainless Steel, 25 mm Length, 50 PK (FBMSHCAPS61025P50)
- FOREVERBOLT 1/4"-20 Socket Head Cap Screw, NL-19(SM) 18-8 Stainless Steel, 2 in Length, 25 PK (FBSCAPS14202P25)
- FOREVERBOLT #10-32 Socket Head Cap Screw, NL-19(SM) 18-8 Stainless Steel, 3/8 in Length, 100 PK (FBFTSCAPS103238P100)
- FOREVERBOLT M6-1.00 Socket Head Cap Screw, NL-19(SM) 18-8 Stainless Steel, 40 mm Length, 25 PK (FBMSHCAPS61040P25)
- FOREVERBOLT 5/16"-18 Socket Head Cap Screw, NL-19(SM) 18-8 Stainless Steel, 1-1/2 in Length, 25 PK (FBSCAPS51618112P25)
- METRIC BLUE M3-0.50 Socket Head Cap Screw, Metric Blue Steel, 6 mm Length, 50 PK (UST179690)
- Foreverbolt Socket Head Cap Screws