Shop All Socket Head Cap Screws
Foreverbolt
5/16"-18 Socket Head Cap Screw, NL-19(SM) 18-8 Stainless Steel, 1/2 in Length, 50 PK
Mfr # FBBHSCAPS51612P50
Zoro # G9582119
product price: $26.75
/pk 50, $0.54/ea
$26.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Button Head
- System of Measurement Inch
- Thread Size 5/16"-18
- Screw Length 1/2 in
- Screw Head Type Button
- Drive Size 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Foreverbolt
- MFR # FBBHSCAPS51612P50
- Zoro # G9582119
- Country of Origin Taiwan, Province of China
- Category Socket Head Cap Screws
Dimensions
Thread Size | 5/16"-18 |
Screw Length | 1/2 in |
Drive Size | 3/16 in |
Vented Hole Size | Not Vented |
Thread Length | 1/2 in |
Head Height | 0.234 in |
Min. Thread Length | 1/2 in |
Dimensional Standards | ASME B1.13M |
Head Diameter | 0.656 in |
Minimum Thread Length | 1/2 in |
Dia./Thread Size | 5/16"-18 |
Head Dia. | 0.6563 in |
Length | 1/2 in |
Description
Socket Head Cap Screw, Head Type Button, System of Measurement Inch, Drive Type Socket, Drive Size 3/16 in, Material Stainless Steel, Material Grade/Class 18-8, Finish NL-19, Thread Size 5/16 In.-18, Minimum Thread Length 1/2 in, Fastener Length 1/2 in, Head Height 0.234 in, Head Diameter 0.656 in, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B1.13M, Flange Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Internal Retaining Ring, Steel, Black Phosphate Finish, 80 mm Bore Dia. (DHO-80ST PA)
- MKT FASTENING SUP-R-STUD + Wedge Anchor, 3/8" Dia., 3" L, Steel Plain, 20 PK (2738300)
- ZORO SELECT Solid Rivet, Round Head, 0.1875 in Dia., 0.375 in L, Aluminum Body, 100 PK (30A0606-EA-100)
- ZORO SELECT Sheet Metal Screw, #6 x 1/2 in, Plain 18-8 Stainless Steel Flat Head Square Drive, 100 PK (1WA58)
- FOREVERBOLT M6-1.00 Socket Head Cap Screw, Plain 316 Stainless Steel, 20 mm Length, 25 PK (FB3MSHCAPS61020P25)
- FOREVERBOLT 1/4"-20 Socket Head Cap Screw, NL-19(SM) 18-8 Stainless Steel, 1 in Length, 50 PK (FBBHSCAPS14201P50)
- FOREVERBOLT 3/8"-16 Socket Head Cap Screw, NL-19(SM) 18-8 Stainless Steel, 2 in Length, 10 PK (FBFHEADS38162P10)
- FOREVERBOLT M6-1.00 Socket Head Cap Screw, NL-19(SM) 18-8 Stainless Steel, 16 mm Length, 25 PK (FBMBHSCAPS61016P25)
- FOREVERBOLT M8-1.25 Socket Head Cap Screw, NL-19(SM) 18-8 Stainless Steel, 30 mm Length, 25 PK (FBMSHCAPS812530P25)
- FOREVERBOLT 5/16"-18 Socket Head Cap Screw, NL-19(SM) 18-8 Stainless Steel, 1 in Length, 25 PK (FBBHSCAPS516181P25)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 12 mm Length, 50 PK (M51040.060.0012)
- Foreverbolt Socket Head Cap Screws