Shop All Machine Screws
Foreverbolt
1/4"-20 x 1 in Phillips Pan Machine Screw, NL-19 18-8 Stainless Steel, 100 PK
Mfr # FBPHMSP14201P100
Zoro # G0255845
$43.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Inch
- Thread Size 1/4"-20
- Fastener Length 1 in
- Drive Size #3
- Material 18-8 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Foreverbolt
- MFR # FBPHMSP14201P100
- Zoro # G0255845
- Country of Origin Taiwan, Province of China
- Category Machine Screws
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 1 in |
Drive Size | #3 |
Head Height | 0.175 in |
Head Dia. | 0.492 in |
Screw Size | 1/4"-20 |
Minimum Head Width | 0.477 in |
Dimensional Standards | ASME B18.6.3 |
Minimum Thread Length | 1 in |
Maximum Head Width | 0.492 in |
Head Width | 0.492 in |
Maximum Head Height | 0.175 in |
Minimum Head Height | 0.153 in |
Overall Length | 1 in |
Fastener Length | 1 in |
Description
Machine Screw, Head Type Pan, Material 18-8 Stainless Steel, Finish NL-19, Drive Phillips, Thread Size 1/4 In.-20, Fastener Length 1 in, Head Width 0.492 in, Head Height 0.175 in, Drive Size #3, Dimensional Standards ASME B18.6.3, Pack Size Small, Minimum Thread Length 1 in, Type Standard Machine Screw, Maximum Head Width 0.492 in, Minimum Head Width 0.477 in, Maximum Head Height 0.175 in, Minimum Head Height 0.153 in, System of Measurement Inch, Thread Style Fully Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 5/16"-24, Steel, Grade C, Zinc Plated, 21/64 in Ht, 100 PK (U12950.031.0002)
- AVK Rivet Nut, 5/16"-18 Thread Size, 0.595 in Flange Dia., 0.69 in L, Steel, 10 PK (AKS4T-518-150)
- MIDWEST FASTENER Rivet Nut, M6-1.0 Thread Size, 26mm L, Rubber, 5 PK (39474)
- ZORO SELECT Carriage Bolt, 1/4-20x1 1/2, PK100 (U08305.025.0150)
- FOREVERBOLT #6-32 x 5/16 in Phillips Flat Machine Screw, NL-19 18-8 Stainless Steel, 100 PK (FBFHMSP632516P100)
- FOREVERBOLT 1/4"-20 x 3/4 in Phillips Truss Machine Screw, NL-19 18-8 Stainless Steel, 100 PK (FBTHMSP142034P100)
- FOREVERBOLT #10-32 x 1/2 in Phillips Truss Machine Screw, NL-19 18-8 Stainless Steel, 100 PK (FBFTTHMSP103212P100)
- FOREVERBOLT #8-32 x 1/2 in Phillips Truss Machine Screw, NL-19 18-8 Stainless Steel, 100 PK (FBTHMSP83212P100)
- FOREVERBOLT #8-32 x 5/8 in Phillips Flat Machine Screw, NL-19 18-8 Stainless Steel, 100 PK (FBFHMSP83258P100)
- FOREVERBOLT #8-32 x 3/4 in Phillips Flat Machine Screw, NL-19 18-8 Stainless Steel, 100 PK (FBFHMSP83234P100)
- ZORO SELECT #6-32 x 3/4 in Phillips Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51211.013.0075)
- Foreverbolt Machine Screws