Shop All Socket Head Cap Screws
Foreverbolt
#10-24 Socket Head Cap Screw, NL-19(SM) 18-8 Stainless Steel, 1/2 in Length, 100 PK
Mfr # FBBHSCAPS102412P100
Zoro # G9581927
$26.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Button Head
- System of Measurement Inch
- Screw Head Type Button
- Drive Size 1/8 in
- Material 18-8 Stainless Steel
- Finish NL-19(SM)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Foreverbolt
- MFR # FBBHSCAPS102412P100
- Zoro # G9581927
- Country of Origin Taiwan, Province of China
- Category Socket Head Cap Screws
Dimensions
Thread Size | #10-24 |
Screw Length | 1/2 in |
Drive Size | 1/8 in |
Vented Hole Size | Not Vented |
Head Height | 0.125 in |
Thread Length | 1/2 in |
Min. Thread Length | 1/2 in |
Minimum Thread Length | 1/2 in |
Head Diameter | 0.406 in |
Dimensional Standards | ASME B1.13M |
Head Dia. | 0.4063 in |
Length | 1/2 in |
Dia./Thread Size | #10-24 |
Description
Socket Head Cap Screw, Head Type Button, System of Measurement Inch, Drive Type Socket, Drive Size 1/8 in, Material Stainless Steel, Material Grade/Class 18-8, Finish NL-19, Thread Size #10-24, Minimum Thread Length 1/2 in, Fastener Length 1/2 in, Head Height 0.125 in, Head Diameter 0.406 in, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B1.13M, Flange Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #6-32 x 1-1/4 in Phillips Pan Machine Screw, Black Oxide Steel, 20 PK (33145)
- POWERNAIL Staples, 18 ga, Narrow Crown, 1-1/8 in Leg L, Steel, 5000 PK (PS18112)
- ZORO SELECT Not Graded, 1/4"-20 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 2-1/2 in L, 50 PK (U51000.025.0250)
- ZORO SELECT Wood Screw, #6, 1 in, Plain 18-8 Stainless Steel Round Head Slotted Drive, 100 PK (U51860.013.0100)
- FOREVERBOLT 3/8"-16 Socket Head Cap Screw, NL-19(SM) 18-8 Stainless Steel, 1-1/2 in Length, 25 PK (FBSCAPS3816112P25)
- FOREVERBOLT M5-0.80 Socket Head Cap Screw, NL-19(SM) 18-8 Stainless Steel, 20 mm Length, 100 PK (FBMSHCAPS50820P100)
- FOREVERBOLT 5/16"-18 Socket Head Cap Screw, NL-19(SM) 18-8 Stainless Steel, 1 in Length, 25 PK (FBFHEADS516181P25)
- FOREVERBOLT 5/16"-18 Socket Head Cap Screw, NL-19(SM) 18-8 Stainless Steel, 1 in Length, 25 PK (FBSCAPS516181P25)
- FOREVERBOLT M6-1.00 Socket Head Cap Screw, NL-19(SM) 18-8 Stainless Steel, 16 mm Length, 25 PK (FBMBHSCAPS61016P25)
- FOREVERBOLT 5/16"-18 Socket Head Cap Screw, NL-19(SM) 18-8 Stainless Steel, 1-1/4 in Length, 25 PK (FBFHEADS51618114P25)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Zinc Plated Steel, 35 mm Length, 400 PK (L07160.100.0035)
- Foreverbolt Socket Head Cap Screws