Shop All Holiday Decor
Forever Collectibles
Virginia Tech Hokies Stocking Basic Design 2018 Holiday
Mfr # 9141892899
Zoro # G603986531
product price: $36.79
/ea
$36.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Forever Collectibles
- MFR # 9141892899
- Zoro # G603986531
- UPC # 191418928991
- Country of Origin China
- Category Holiday Decor
Description
Soft plush material. Measures approximately 17 inches. Embroidered graphics. Team Colors. Made by Forever Collectibles.
From the greats of the past to the shining stars currently dominating their sport, we provide the authentic sports collectibles from the biggest stars. When it comes to shopping for a dedicated fan or collector, be sure to shop our extensive range for sports collectibles.
Specifications- Team Name: Virginia Tech Hokies
- League Name: NCAA
- Size: 17"
- Weight: 8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Ryan Fowler 'Panda With Crown' Canvas Art, 14x14 (WAP06322-C1414GG)
- FLASH FURNITURE Advantage Navy Church Chairs 18.5" Wide (PCHT185-101)
- NEXT INNOVATIONS Large Dragonfly Metal Wall Art Blue (101410103-BLUE)
- CELEBRATINOS Celebrations Halloween LED Prelit Burst Halloween Decor (LBST100BORTWA)
- DESIGN TOSCANO Constance with her Easter Bunny Bonnet Rabbit Statue (AL20521)
- EVERLANDS TREE SKIRT RING WILLOW (760681)
- TRADEMARK FINE ART Mary Miller Veazie 'Mary Beth The Christmas Donkey' Canvas Art, 14x14 (ALI31251-C1414GG)
- HOLIDAY BRIGHT LIGHTS Holiday Bright Lights 266690 42 in. Christmas LED Flat Stick Snow Covered Tree; Warm White (266690)
- DESIGN TOSCANO Honor the Feline: Orange Tabby Holiday Cat Angel Ornament (JH170738)
- WINTER WOODS Winter Woods 9062278 Cinnamon Scented Cones - Pack of 14 - Pack of 20 (9062278)
- ALEXANDER TARON 9 x 8.5 x 5.5 in. Engstler Weight-Driven Cuckoo Clock (413)
- Forever Collectibles Holiday Decor