Forever Collectibles 9475139207 NFL Green Bay Packers Big Logo Gaiter Face Mask
Mfr # 9475139207
Zoro # G804034154
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Forever Collectibles
- MFR # 9475139207
- Zoro # G804034154
- UPC # 194751392078
- Country of Origin China
- Category Neck Gaiters & Warmers
Description
All-over printed, team color design with bold team logo display. Multifunctional, can be utilized as a neck gaiter, wristband, headband, and ponytail holder. Lightweight, soft, and breathable. Stretchable polyester fabric. One size fits most. Roll to desired comfort. Reusable. Made by FOCO. The Fashion Gaiter Scarf is not a medical device. It is not intended to be personal protective equipment and should not be used by healthcare professionals or used in a healthcare/clinical environment or setting. The Fashion Gaiter Scarf is not intended to prevent or protect from any form of illness or disease (or otherwise).
Specifications- League: NFL
- Team: Green Bay Packers
- Weight: 0.375 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERMA Tower Light Assembly, 24VAC/DC, 30mA, 70mm (64924005)
- ZING Lockout Kit, Filled, Valve (2732)
- SIGNMISSION OSHA Sign, Hot Work In Progress Keep Out Bilingual, 10in X 7in Alum, 7" W, 10" H, Spanish (OS-DS-A-710-VS-1365)
- WERMA Tower Light LED Module, 120V, 70mm, Clr (644-400-67)
- FOREVER COLLECTIBLES Seattle Seahawks Scarf Colorblock Big Logo Design (9141884755)
- ERGODYNE Fleece Neck Gaiter (6960)
- N-FERNO BY ERGODYNE 6960 Hi-Vis Lime Fleece Neck Gaiter (6960HV)
- N-FERNO BY ERGODYNE Balaclava Face Mask, 2-in-1 Detachable-Piece, Fleece, Moisture-Wicking, Black, Universal Size (6826)
- CONDOR OUTDOOR PRODUCTS MULTI WRAP, CONDOR COYOTE BROWN (212-C498)
- ZORO SELECT Neck Gaiter, Orange, Pullover Style (RAD-NGOBE)
- CHILL-ITS BY ERGODYNE Neck Gaiter 6489, 2 Layer Cooling, Blue, 2XL/3XL (42153)
- Forever Collectibles Head Protection