Shop All Cold Weather Gloves
Forever Collectibles
Chicago Cubs Gloves Insulated Gradient Big Logo Size Small/Medium
Mfr # 9141837739
Zoro # G204034112
product price: $46.99
/ea
$46.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Forever Collectibles
- MFR # 9141837739
- Zoro # G204034112
- UPC # 191418377393
- Country of Origin China
- Category Cold Weather Gloves
Description
With these chicago cubs gradient insulated gloves, your fingers will never have to suffer through the cold temperatures again. When folks see you in these gloves, they'll be longing for a pair of their own!
Features- Printed team graphics
- Surface washabsynthetic gripper palms
- Plastic clasp at the side to hold gloves together
- Adjustable toggles for tighter fit around the wrist
- Hook and loop closure with buckle
- Fleece lining
- Sublimated graphics
- Lightweight padding on dorsal side
- Hand wash, dry flat
- League: MLB
- Team: Chicago Cubs
- Size: Small & Medium
- Material: Polyester, Nylon
- Weight: 16 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 2W INTERNATIONAL Yellow Heavy Weight Rain Suit, Large (7040-SD L)
- ZORO SELECT Flagging Tape, Wh/Grn, 300 ft x 1-3/16 In (SWG-200)
- BRADY Desktop Label Printer, BBP37 Series, Multi-Color Capability (BBP37)
- ENPAC Haul Truck Refill Kit, Univ, Deluxe, Long (13-TWSK-U-RF)
- HEXARMOR Hi-Vis Cold Protection Gloves, C40 Thinsulate Lining, 2XL (2023X-XXL (11))
- PORTWEST Arctic Winter Glove, XXL (A146)
- IRONCLAD PERFORMANCE WEAR Cold Protection Gloves, Insulated Lining, L (CCW2-04-L)
- AZUSA SAFETY Winter 7 ga. Thermal Acrylic Work Gloves, 3/4 Foam Latex Coating, Black, XL (LW1030)
- REFRIGIWEAR Cold Protection Gloves, Terry Cloth Lining, XL, 12PK (0409RBLKXLG)
- MILWAUKEE TOOL Winter Demolition Gloves – XL (48-73-0043)
- ANSELL Cold Protection Coated Gloves, Acrylic/Nylon Lining, 8 (97-631)
- Forever Collectibles Cold Weather Gloves