Shop All Holiday Lights
Forever Bright
Kellogg Plastics 59307 0.75 in. Holiday & Christmas Indoor & Outdoor LED- Purple - Frosted Ball
Mfr # 59307
Zoro # G303718357
product price: $25.55
/ea
$25.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Forever Bright
- MFR # 59307
- Zoro # G303718357
- UPC # 886778835071
- Country of Origin China
- Category Holiday Lights
Description
Forever Bright Lights offers the latest LED lights and outdoor designed lights, which are both beautiful and efficient, these eco-friendly lights offer energy efficiency and saves money.
Specifications- Color: Purple
- Bulb Quantity: 25
- Bulb Base Type: G20 Glow
- Light kit Length: 12'
- Light Kit Spacing: 4"
- Light Kit Wire Color: Green
- Amps: 2.4
- String Wattage: 0.02
- Product Material: Plastic
- Bulb Size & Shape: 3/4" frosted ball
- Dimensions: 5.75" H x 2" W x 8" L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Viqua Vh200 replacement light bulb lamp (VH200 VIQUA)
- EXTREME MAX Extreme Max 3006.8453 Aluminum Surfboard Wall Cradle (3006.8453)
- LIGHTOLIER CnLitRtrKit, 6in, 17W, 1500lm, 4000K, Flt, Rem (CR6RLMCCT)
- ILC Replacement for Westinghouse 054070 replacement light bulb lamp (054070 WESTINGHOUSE)
- FOREVER BRIGHT Kellogg Plastics 025 in Holiday Christmas Indoor Outdoor LED Red Green (45699)
- FOREVER BRIGHT Kellogg Plastics 45471 0.25 in. Holiday & Christmas Indoor & Outdoor LED- Blue to White (45471)
- FOREVER BRIGHT Kellogg Plastics 075 in Holiday Christmas Indoor Outdoor LED Blue Frosted Ball (59303)
- FOREVER BRIGHT Kellogg Plastics 45430 0.25 in. Holiday & Christmas Indoor & Outdoor LED- Blue to Green (45430)
- FOREVER BRIGHT Kellogg Plastics 075 in Holiday Christmas Indoor Outdoor LED Red Pure White (88620)
- FOREVER BRIGHT Kellogg Plastics 524115 1.25 in. Holiday & Christmas Indoor & Outdoor LED- Blue & Pure White - Snowflake (524115)
- XODUS INNOVATIONS Candle Led Tradition Ant Brass (FBC1221B/FPC1220)
- Forever Bright Holiday Lights