Shop All Holiday Lights
Forever Bright
Kellogg Plastics 41601 0.75 in. Holiday & Christmas Indoor & Outdoor LED- Antique Candlelight
Mfr # 41601
Zoro # G503717600
$36.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Forever Bright
- MFR # 41601
- Zoro # G503717600
- UPC # 764437403000
- Country of Origin China
- Category Holiday Lights
Description
Forever Bright Lights offers the latest LED lights and outdoor designed lights, which are both beautiful and efficient, these eco-friendly lights offer energy efficiency and saves money.
Specifications- Color: Antique Candlelight
- Bulb Quantity: 70
- Bulb Base Type: M5
- Light kit Length: 24'
- Light Kit Spacing: 4"
- Light Kit Wire Color: Green
- Amps: 4.8
- String Wattage: 0.04
- Product Material: Plastic
- Bulb Size & Shape: Bulb 3/4" long 1/4" diameter
- Dimensions: 7" H x 2.25" W x 9.75" L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS LED, 15 W, A19, Medium Screw (E26), PK4 (LED15DA19/850-4PK)
- LITETRONICS LED Magnetic Retrofit Kit, 21"L, 30W, 5000K (RFM3T250A)
- PROGRESS LIGHTING Gibbes Street Three-Light Lantern (P550004-020)
- HALO Reflector Cone, 426 (426RG)
- FOREVER BRIGHT Kellogg Plastics 075 in Holiday Christmas Indoor Outdoor LED Blue Frosted Ball (59303)
- FOREVER BRIGHT Kellogg Plastics 075 in Holiday Christmas Indoor Outdoor LED Red Pure White (88620)
- FOREVER BRIGHT Kellogg Plastics 59309 0.75 in. Holiday & Christmas Indoor & Outdoor LED- Green - Frosted Ball (59309)
- FOREVER BRIGHT Kellogg Plastics 59305 0.75 in. Holiday & Christmas Indoor & Outdoor LED- Multi Color - Frosted Ball (59305)
- FOREVER BRIGHT Kellogg Plastics 45471 0.25 in. Holiday & Christmas Indoor & Outdoor LED- Blue to White (45471)
- FOREVER BRIGHT Kellogg Plastics 524115 1.25 in. Holiday & Christmas Indoor & Outdoor LED- Blue & Pure White - Snowflake (524115)
- CELEBRATIONS Light Set Warm Wht Led (X170331-88-W)
- Forever Bright Holiday Lights