Shop All Fire Hoses
Forest-Lite
Wildland Fire Hose, Single Jacket, White
Mfr # G55H1F100Q
Zoro # G5363878
original price:
$130.75
5% off
new price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fire Hose Type Single Jacket
- Fitting Size 1-11/16 in x 1-11/16 in
- Hose Color White
- Hose Inside Diameter 1 in
- Hose Tube Material Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Forest-Lite
- MFR # G55H1F100Q
- Zoro # G5363878
- Country of Origin Argentina
- Category Fire Hoses
Dimensions
Fitting Size | 1-11/16 in x 1-11/16 in |
Hose Inside Diameter | 1 in |
Coupling Bowl Size | 1-3/16" |
Length | 100 ft |
Hose Fitting B Size | 1 11/16 in |
Hose Fitting A Size | 1 11/16 in |
Description
Fire Hose, Coupling Lug Style Rocker, Fire Hose Type Single Jacket, Fitting Material Aluminum x Aluminum, Fitting Type M Quick Disconnect x F Quick Disconnect, Hose Color White, Hose Fitting A Material Aluminum, Hose Fitting A Type M Quick Disconnect, Hose Fitting B Material Aluminum, Hose Fitting B Type F Quick Disconnect, Hose Inside Diameter 1 in, Hose Length 100 ft, Hose Tube Material Polyurethane, Jacket Material Polyester, Maximum Working Pressure at 70F 300 psi, Standards NFPA 1961
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINCO Kinco Grain Pigskin Palm Gloves with Safety Cuff (1917 LRG)
- 3M Marking Tape, Roll, 3In W, 108 ft. L, White (471)
- CONDOR Back Support, Xl, Black (1M708)
- TINGLEY Neoprene Plain Toe Boot (16 inch), PR (MB926B)
- FOREST-LITE Wildland Fire Hose, Single Jacket, 50 ft L (G55H15FY50N)
- FOREST-LITE Wildland Fire Hose, White, Dia. 1-1/2 In. (G55H15F50N)
- FOREST-LITE Wildland Fire Hose, Single Jacket, 50 ft L (G55H15F50P)
- FOREST-LITE Wildland Fire Hose, Single Jacket, Yellow (G55H1FY100N)
- FOREST-LITE Wildland Fire Hose, Single Jacket, 50 ft L (G55H15F50Q)
- FOREST-LITE Wildland Fire Hose, Single Jacket, Yellow (G55H1FY100P)
- KURIYAMA FIRE PRODUCTS Dbl Jacket Hose, 1 1/2"X100Ft, Blu All Poly attack line W/ EPDM liner. (42H15RB100NB)
- Forest-Lite Fire Protection