Shop All Fire Hoses
Forest-Lite
Wildland Fire Hose, Single Jacket, White
Mfr # G55H15F100P
Zoro # G5376487
product price: $180.99
/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fire Hose Type Single Jacket
- Fitting Size 1-11/16 in x 1-11/16 in
- Hose Color White
- Hose Inside Diameter 1 1/2 in
- Hose Tube Material Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Forest-Lite
- MFR # G55H15F100P
- Zoro # G5376487
- Country of Origin Argentina
- Category Fire Hoses
Dimensions
Fitting Size | 1-11/16 in x 1-11/16 in |
Hose Inside Diameter | 1 1/2 in |
Coupling Bowl Size | 1-11/16" |
Length | 100 ft |
Hose Fitting A Size | 1 11/16 in |
Hose Fitting B Size | 1 11/16 in |
Description
Fire Hose, Coupling Lug Style Rocker, Fire Hose Type Single Jacket, Fitting Material Aluminum x Aluminum, Fitting Type MNPSH x FNPSH, Hose Color White, Hose Fitting A Material Aluminum, Hose Fitting A Type MNPSH, Hose Fitting B Material Aluminum, Hose Fitting B Type FNPSH, Hose Inside Diameter 1 1/2 in, Hose Length 100 ft, Hose Tube Material Polyurethane, Jacket Material Polyester, Maximum Working Pressure at 70F 300 psi, Standards NFPA 1961, Burst Pressure 900 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Lockout Padlock, KA, Blue, 1-13/16"H, PK3 (S33KAS3BLU)
- MCR SAFETY Schooner Ii .35Mm Pvc Poly Poncho Ye (2000)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, XL ( 10 ), High-Visibility Yellow (IEX-HZI5-05-XL)
- MONTOUR LINE Yellow Plastic Chain, 2 In, 100 Ft. Long (CH-CH-20-YW-100-BX)
- FOREST-LITE Wildland Fire Hose, Single Jacket, 50 ft L (G55H15F50P)
- FOREST-LITE Wildland Fire Hose, Single Jacket, Yellow (G55H1FY100N)
- FOREST-LITE Wildland Fire Hose, Single Jacket, Yellow (G55H15FY100N)
- FOREST-LITE Wildland Fire Hose, Single Jacket, 50 ft L (G55H1F50P)
- FOREST-LITE Wildland Fire Hose, 100 ft. L, Sgle Jcket (G55H1F100N)
- FOREST-LITE Wildland Fire Hose, White, Dia. 1-1/2 In. (G55H15F50N)
- JAFRIB Fire Hose, 100 ft. L, Yellow, 2-1/2" dia. (G50H25RY100N)
- Forest-Lite Fire Hoses