Shop All Fire Hoses
Forest-Lite
Wildland Fire Hose, Single Jacket, 50 ft L
Mfr # G55H1F50Q
Zoro # G5383493
original price:
$68.03
4% off
new price: $64.65
/ea
$64.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lining Material Polyurethane
- Jacket Material Polyester
- Coupling Bowl Size 1-3/16"
- Burst Pressure 900 psi
- Working Pressure 300 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Forest-Lite
- MFR # G55H1F50Q
- Zoro # G5383493
- Country of Origin Argentina
- Category Fire Hoses
Dimensions
Coupling Bowl Size | 1-3/16" |
Length | 50 ft |
Hose Fitting A Size | 1 11/16 in |
Hose Fitting B Size | 1 11/16 in |
Fitting Size | 1-11/16 in x 1-11/16 in |
Hose Inside Diameter | 1 in |
Description
Fire Hose, Coupling Lug Style Rocker, Fire Hose Type Single Jacket, Fitting Material Aluminum x Aluminum, Fitting Type M Quick Disconnect x F Quick Disconnect, Hose Color White, Hose Fitting A Material Aluminum, Hose Fitting A Type M Quick Disconnect, Hose Fitting B Material Aluminum, Hose Fitting B Type F Quick Disconnect, Hose Inside Diameter 1 in, Hose Length 50 ft, Hose Tube Material Polyurethane, Jacket Material Polyester, Maximum Working Pressure at 70F 300 psi, Standards NFPA 1961
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENUINE GRIP Work Shoes, Womens, 10M, Wht, Slip On, PR (475-10M)
- CONDOR Safety Sign, 24" Wx18" H, 0.055" Thickness (465P83)
- NANO MAGIC Standard Lens Cleaning Gallon, 4ct (655104LC)
- BDG Grain Deerskin Driver Tan, Size L (20-1-366-L)
- FOREST-LITE Wildland Fire Hose, Single Jacket, White (G55H1F100Q)
- FOREST-LITE Wildland Fire Hose, Single Jacket, White (G55H15F100P)
- FOREST-LITE Wildland Fire Hose, Single Jacket, Yellow (G55H1FY100N)
- FOREST-LITE Wildland Fire Hose, Single Jacket, 50 ft L (G55H15FY50N)
- FOREST-LITE Wildland Fire Hose, Single Jacket, White (G55H1F100P)
- FOREST-LITE Wildland Fire Hose, Single Jacket, White (G55H15F100Q)
- JAFX4 Attack Line Fire Hose, Yellow, 50 ft. L (G56H15FX450N)
- Forest-Lite Fire Protection