Shop All Fire Hoses
Forest-Lite
Wildland Fire Hose, Dia. 1 In, 50 ft, White
Mfr # G55H1F50N
Zoro # G4191424
original price:
$139.99
15% off
new price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fire Hose Type Single Jacket
- Fitting Size 1-3/16 in x 1-3/16 in
- Hose Color White
- Hose Inside Diameter 1 in
- Hose Tube Material Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Forest-Lite
- MFR # G55H1F50N
- Zoro # G4191424
- Country of Origin Argentina
- Category Fire Hoses
Dimensions
Fitting Size | 1-3/16 in x 1-3/16 in |
Hose Inside Diameter | 1 in |
Coupling Bowl Size | 1-3/16" |
Length | 50 ft. |
Hose Fitting A Size | 1 3/16 in |
Hose Fitting B Size | 1 3/16 in |
Description
Fire Hose, Coupling Lug Style Rocker, Fire Hose Type Single Jacket, Fitting Material Aluminum x Aluminum, Fitting Type MNH x FNH, Hose Color White, Hose Fitting A Material Aluminum, Hose Fitting A Type MNH, Hose Fitting B Material Aluminum, Hose Fitting B Type FNH, Hose Inside Diameter 1 in, Hose Length 50 ft, Hose Tube Material Polyurethane, Jacket Material Polyester, Maximum Working Pressure at 70F 300 psi, Standards NFPA 1961, NFPA 1963, Burst Pressure 900 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Keep Door Closed Sign - Bilingual, M778AB (M778AB)
- MCR SAFETY NitriShield 6062, Disposable Industrial/Food Grade Gloves, 6 mil Palm, Nitrile, Powder-Free, 2XL (6062XXL)
- NMC PLACARD, OXYGEN, 1072 2, 10.75X10.75, PVC, FLEXIBLE PVC, .015 (DL136BUV)
- CONDOR Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, XL, 1 PR (48UR35)
- FOREST-LITE Wildland Fire Hose, 100 ft. L, Sgle Jcket (G55H1F100N)
- FOREST-LITE Wildland Fire Hose, Single Jacket, White (G55H1F100P)
- FOREST-LITE Wildland Fire Hose, Single Jacket, Yellow (G55H15FY100N)
- FOREST-LITE Wildland Fire Hose, Single Jacket, White (G55H1F100Q)
- FOREST-LITE Wildland Fire Hose, Single Jacket, White (G55H15F100P)
- FOREST-LITE Wildland Fire Hose, Dia. 1-1/2 In., White (G55H15F100N)
- ZORO SELECT Fire Hose, 1-1/2inx100ft, NST, White, 300psi (45DV12)
- Forest-Lite Fire Protection