Shop All Fire Hoses
Forest-Lite
Forest Lite Mop Up 3/4" lightweight single jacket white hose.
Mfr # 55H75W50G
Zoro # G1467839
product price: $53.99
/ea
$53.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fire Hose Type Single Jacket
- Fitting Size 3/4 x 3/4
- Hose Color White
- Hose Inside Diameter 3/4 in
- Hose Tube Material TPU Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Forest-Lite
- MFR # 55H75W50G
- Zoro # G1467839
- Country of Origin China
- Category Fire Hoses
Dimensions
Fitting Size | 3/4 x 3/4 |
Hose Inside Diameter | 3/4 in |
Hose Outside Diameter | 0.9375 in |
Hose Fitting A Size | 3/4 in |
Hose Fitting B Size | 3/4 in |
Details
Item | Fire Hose |
Fire Hose Type | Single Jacket |
Hose Color | White |
Hose Tube Material | TPU Polyurethane |
Hose Fitting A Type | MGHT |
Hose Fitting B Type | FGHT |
Hose Configuration | Coupled Assembly |
Burst Pressure | 900 psi |
Jacket Material | Polyester |
For Media Type | Water |
Hose Fitting A Material | Brass |
Maximum Working Pressure at 70F | 300 psi |
Compatible Chemicals | Fresh Water, Salt Water, |
Hose Cover Material | Polyester |
Hose Fitting B Material | Brass |
Fitting Material | Brass x Brass |
Description
Fire Hose, Fire Hose Type Single Jacket, Fitting Material Brass x Brass, Fitting Type MGHT x FGHT, Hose Color White, Hose Fitting A Material Brass, Hose Fitting A Type MGHT, Hose Fitting B Material Brass, Hose Fitting B Type FGHT, Hose Inside Diameter 3/4 in, Hose Length 50 ft, Hose Tube Material TPU Polyurethane, Jacket Material Polyester, Maximum Working Pressure at 70F 300 psi, Standards Not Applicable, Burst Pressure 900 psi, Compatible Chemicals Fresh Water, Salt Water,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Economy Cd Grade Pigskin Driver, XL, PK12 (3402XL)
- CONDOR Drivers Gloves, Cowhide, S, Yellow, PR (4TJT8)
- MSA SAFETY Full Brim Assembly, Sport Carbon (10204786)
- CHICAGO PROTECTIVE APPAREL Arc Flash Protection Clothing Kit, 3XL (AG12-CV-3XL-NG)
- FOREST-LITE Wildland Fire Hose, Single Jacket, Yellow (G55H1FY100N)
- FOREST-LITE Wildland Fire Hose, Single Jacket, White (G55H15F100P)
- FOREST-LITE Wildland Fire Hose, Single Jacket, White (G55H1F100P)
- FOREST-LITE Wildland Fire Hose, Single Jacket, 50 ft L (G55H15F50Q)
- FOREST-LITE Wildland Fire Hose, Single Jacket, 50 ft L (G55H15FY50N)
- FOREST-LITE Wildland Fire Hose, Dia. 1-1/2 In., White (G55H15F100N)
- JAFLINE HD Attack Line Fire Hose, Orange, Rubber (G52H15HDO50N)
- Forest-Lite Fire Protection