Shop All Tarps
Foremost Tarp
Tarp, Blue, Polyethylene
Mfr # 81012
Zoro # G310072343
product price: $9.65
/ea
$9.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Tarp Material Polyethylene
- Grommet Spacing 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Foremost Tarp
- MFR # 81012
- Zoro # G310072343
- UPC # 749856810127
- Country of Origin China
- Category Tarps
Details
Color | Blue |
Tarp Material | Polyethylene |
Item | Tarp |
Grommet Spacing | 36 in |
Description
This economical blue tarp is made with 8 X 7 cross woven polyethylene fibers and is laminated on both sides for maximum weatherproofing and tear resistance. It has high strength rust-resistant grommets on each corner and approximately every 3 feet around the perimeter and a rope reinforced hem.
Restrictions
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAR BRITE Star brite 76116 Premium RV Rubber Seal Conditioner - 16 oz (076116)
- IMPACT CANOPY Rubber Weight 18 FT x 18 FT, Black (060100202)
- MIRACLE-GRO Potting Mix Afrviolt 8Qt (72678430)
- WESTWARD Fiberglass Bow Rake, 3 In.Tines (3YU78)
- FOREMOST TARP TARP CLIP NYLON BLK 50PK (70002)
- FOREMOST TARP 16 ft x 20 ft Tarp, Blue (1620)
- FOREMOST TARP Super Heavy Duty Tarp, Silver/Brown, Polyethylene (22030)
- FOREMOST TARP 8 ft x 10 ft Tarp, Blue (80810)
- FOREMOST TARP 8 ft x 10 ft Tarp, Brown/Green (10810)
- FOREMOST TARP Dry Top Tarp 8'X10' (60810)
- CORE TARPS 70 ft L x 0.5 mm H x 30 ft W Heavy Duty 16 Mil Tarp, Silver/Black, Polyethylene (CT-301-30X70)
- Foremost Tarp Tarps