Shop All Tarps
Foremost Tarp
Heavy Duty Tarp, Silver/Brown, Polyethylene
Mfr # 22030
Zoro # G403949187
product price: $95.79
/ea
Free Shipping & Returns
$95.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver/Brown
- Tarp Material Polyethylene
- Tarp Strength Heavy Duty
- Fabric Weight 5.5 oz/sq yd
- Grommet Spacing 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Foremost Tarp
- MFR # 22030
- Zoro # G403949187
- UPC # 749856220308
- Country of Origin China
- Category Tarps
Details
Color | Silver/Brown |
Tarp Material | Polyethylene |
Tarp Strength | Heavy Duty |
Item | Tarp |
Fabric Weight | 5.5 oz/sq yd |
Grommet Spacing | 18 in |
Description
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRUCTRON #12 Grain Scoop, Aluminum Blade, 51 in L Yellow Premium Fiberglass Handle (49068)
- EMPIRE BRASS Empire Brass CRD-U-APS60W RV Vinyl All Purpose Shower Kit with 60" Hose - White (CRD-U-APS60W)
- CORTEX Insect Repellent, 2 oz. Weight (18-790)
- ZORO SELECT Male Adapter, Low Lead Brass, 500 psi (707486-121208)
- FOREMOST TARP 20 ft x 30 ft Tarp, Brown/Green (12030)
- FOREMOST TARP 12 ft x 20 ft Tarp, White (31220)
- FOREMOST TARP 6ft. X 6ft. Tarp With Drawstring (FO309035)
- FOREMOST TARP 16 ft x 20 ft Tarp, Brown/Silver (21620)
- FOREMOST TARP 16 ft x 20 ft Tarp, Blue (1620)
- FOREMOST TARP 8 ft x 10 ft Tarp, Brown/Green (10810)
- CORE TARPS 40 ft L x 0.5 mm H x 40 ft W Heavy Duty 20 Mil Tarp, Silver/Black, Polyethylene (CT-701-40X40)
- Foremost Tarp Tarps