Shop All Tarps
Foremost Tarp
16 ft x 20 ft Tarp, Blue
Mfr # 1620
Zoro # G710745892
product price: $53.59
/ea
$53.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finished Size 16 ft x 20 ft
- Color Blue
- Tarp Finished Length 16 ft
- Tarp Finished Width 20 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Foremost Tarp
- MFR # 1620
- Zoro # G710745892
- UPC # 749856016208
- Country of Origin China
- Category Tarps
Dimensions
Finished Size | 16 ft x 20 ft |
Tarp Finished Length | 16 ft |
Tarp Finished Width | 20 ft |
Details
Color | Blue |
Item | Tarp |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAURITZON 5 ft 9 in x 5 ft 9 in Heavy Duty 20 Mil Tarp, Gray, Polyester Coated Cotton Canvas, Tear Resistant (IHT-06-0606)
- MTD Wheel Weights (OEM-190-215)
- GILMOUR CONNECTOR M/F BRASS 3/4"" (800774-1002)
- LOGO BRANDS North Carolina Quad Chair (185-13Q)
- FOREMOST TARP 8 ft x 10 ft Tarp, Brown/Green (10810)
- FOREMOST TARP 16 ft x 20 ft Tarp, Blue (81620)
- FOREMOST TARP 8 ft x 10 ft Tarp, Blue (80810)
- FOREMOST TARP 12 ft x 16 ft Tarp, Brown/Green (11216)
- FOREMOST TARP Super Heavy Duty Tarp, Silver/Brown, Polyethylene (22030)
- FOREMOST TARP 6 ft x 8 ft Tarp, Blue (80068)
- PROTARP 20 ft x 20 ft Heavy Duty 22 Mil Tarp, Silver/Black, Polyethylene, Waterproof, Rip and Tear Proof (PT-201-20X20)
- Foremost Tarp Tarps