Shop All Tarps
Foremost Tarp
12 ft x 24 ft Heavy Duty Tarp, Blue, Polyethylene
Mfr # 1224
Zoro # G903949359
$49.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Tarp Material Polyethylene
- Tarp Strength Heavy Duty
- Tarp Finished Length 12 ft
- Tarp Finished Width 24 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Foremost Tarp
- MFR # 1224
- Zoro # G903949359
- UPC # 749856012248
- Country of Origin China
- Category Tarps
Dimensions
Finished Size | 12 ft x 24 ft |
Tarp Finished Length | 12 ft |
Tarp Finished Width | 24 ft |
Details
Color | Blue |
Tarp Material | Polyethylene |
Tarp Strength | Heavy Duty |
Item | Tarp |
Fabric Weight | 2.9 oz/sq yd |
Grommet Spacing | 3 in |
Description
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL HYDROPONICS GH pH Down Liquid Gallon (GL56722125)
- CORE TARPS 20 ft L x 0.5 mm H x 20 ft W Heavy Duty 10 Mil Tarp, Silver/Black, Polyethylene (CT-601-20X20)
- A & I PRODUCTS VP11 Swift Load Manual Trimmer Head Spring 4" x4" x1" (A-B1WE305)
- TENAX POULTRY FENCE 2'X25'GR (72120942)
- FOREMOST TARP Heavy Duty Tarp, Brown/Green, Polyethylene (11216)
- FOREMOST TARP Medium Duty Tarp, Brown/Green, Cotton Canvas (13060)
- FOREMOST TARP 12 ft x 16 ft Tarp, Brown/Green (11216)
- FOREMOST TARP Super Heavy Duty Tarp, Silver/Brown, Polyethylene (22030)
- FOREMOST TARP 6 ft x 8 ft Tarp, Olive (60068)
- FOREMOST TARP 16 ft x 20 ft Tarp, Blue (1620)
- ZORO SELECT 2 ft 3 in L x 3 ft W Standard Duty 6 Mil Tarp, Gray, Cotton Canvas (TS9036)
- Foremost Tarp Tarps