Shop All Tarps
Foremost Dry Top Tarp Canvas
8 ft x 10 ft Tarp, Olive
Mfr # 60810
Zoro # G803770077
Free Shipping & Returns
$90.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Olive
- Tarp Finished Length 8 ft
- Tarp Finished Width 10 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Foremost Dry Top Tarp Canvas
- MFR # 60810
- Zoro # G803770077
- UPC # 749856608106
- Country of Origin China
- Category Tarps
Dimensions
Finished Size | 8 ft x 10 ft |
Tarp Finished Length | 8 ft |
Tarp Finished Width | 10 ft |
Details
Color | Olive |
Item | Tarp |
Description
Features
- Olive Canvas Tarp
- Size: 8 ft.
- Weight: 10.5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS New 330-501 Hi-Lift Blade For John Deere 737, 757, 777, 797, 997 And 7-Iron, 4210 And 4410 (330-501)
- RAIN BIRD Pressure Regulating Filtr, 3/4"MPT, 30 psi (PRF07530S)
- SEYMOUR MIDWEST Claw Cultivator, 1 Prong, 60" Handle (42201)
- MTD Air Fltr/Choke Cvr (753-04223)
- FOREMOST DRY TOP TARP CANVAS 16 ft x 20 ft Tarp, Olive (61620)
- FOREMOST DRY TOP TARP CANVAS 12 ft x 16 ft Tarp, Olive (61216)
- XPOSE SAFETY 12 ft x 16 ft Heavy Duty Tarp, Black (BMT-1216-X)
- TARPS NOW 30 ft x 30 ft Heavy Duty 12 Mil Tarp, White, Reinforced Polyethylene (CSP12W-3030)
- CORE TARPS 24 ft L x 0.5 mm H x 18 ft W Heavy Duty 20 Mil Tarp, Brown/Black, Polyethylene (CT-702-18X24)
- PROTARP 20 ft x 35 ft Heavy Duty 22 Mil Tarp, Green/Black, Polyethylene (PT-203-20X35)
- CORE TARPS 30 ft x 50 ft Heavy Duty 10 Mil Tarp, Silver/Black, Polyethylene, Waterproof, Rip and Tear Proof (CT-601-30X50)
- Foremost Dry Top Tarp Canvas Tarps