Shop All Pallet Rack Enclosures
Fordlogan By Spaceguard
4 Wall, Wire Partition Cage, 8 X 8, 8Ft High, No Top
Mfr # FL4H080808
Zoro # G4631554
Item requires special delivery charges. A $260.00 per item surcharge will be applied.
$2,687.99
Free 30-Day Returns
Key Features
- Overall Height 96 in.
- Overall Width 98 in.
- Overall Depth 98 in.
- Material Steel
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fordlogan By Spaceguard
- MFR # FL4H080808
- Zoro # G4631554
- Country of Origin United States
- Category Pallet Rack Enclosures
Dimensions
Overall Height | 96 in. |
Overall Width | 98 in. |
Overall Depth | 98 in. |
Details
Material | Steel |
Finish | Powder Coated |
Includes | Wire Mesh Cage Panels, Posts, Hardware, floor anchors |
Color | Black or Gray |
Gauge | 10 ga Wire |
Door Type | Hinged Swing |
For Use With | As a tool room cage, secures tools, inventory, parts, and maintenance items. Also secures and guards sports equipment, chemicals, healthcare products, food, drugs, pharmaceuticals, cannibis, evidence, records, and weapons. |
Description
Predesigned, modular cage kit, woven wire mesh 10ga 1-1/2in diamond, overall height 8 ft., 4 Sided, exterior room width 8 ft. 2-1/2 in. with 3 ft. W x 7 ft. H swing gate located 1 ft. off corner, room depth 8 ft. 2-1/2 in., no top on cage, door includes mortise style keyed cylinder lock with two keys, door direction and hinge side are reversible in field, incl necessary assembly hardware, requires assembly, excludes floor anchors, materials powder coated gray
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMORE DESIGNS Amore Designs CPTSCORGLASSCL Glass Corner Kit Clear; 12 in. (CPTSCORGLASSCL)
- ZORO SELECT Aluminum Pallet, 48 in L, 40 in W, 5 1/4 in H (99749)
- TECHNIBILT SHELVING SYSTEMS Basket Divider, Chrome, 24 (DV2410)
- JAMCO 14 ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (DL236BL)
- FORDLOGAN BY SPACEGUARD 3 Wall, Driver/Warehouse Access Control Cage, 4 X 6, 8Ft High, No Top (FL3P040608)
- FORDLOGAN BY SPACEGUARD 2 Wall, Wire Partition Cage, 8 X 8, 8Ft High, No Top (FL2H080808)
- FORDLOGAN BY SPACEGUARD 3 Wall, Wire Partition Cage, 8 X 8, 8Ft High, No Top (FL3H080808)
- FORDLOGAN BY SPACEGUARD 3 Wall, Driver/Warehouse Access Control Cage, 5 X 6, 8Ft High, No Top (FL3P050608)
- FORDLOGAN BY SPACEGUARD 3 Wall, Wire Partition Cage, 20 X 20, 10Ft High, No Top (FL3S202010)
- FORDLOGAN BY SPACEGUARD 3 Wall, Wire Partition Cage, 12 X 12, 8Ft High, No Top (FL3H121208)
- BEASTWIRE BY SPACEGUARD 4-Sided Pallet Rack Enclosure W/Bi-Parting Doors, 96" W X 42"D X 96"H (RS4B084208)
- Fordlogan By Spaceguard Pallet Rack Enclosures