Shop All Pallet Rack Enclosures
Fordlogan By Spaceguard
4 Wall, Wire Partition Cage, 20 X 20, 10Ft High, W/Top Top
Mfr # FL5S202010
Zoro # G4631484
Item requires special delivery charges. A $935.00 per item surcharge will be applied.
$9,605.99
Free 30-Day Returns
Key Features
- Overall Height 120 in.
- Overall Width 242 in.
- Overall Depth 242 in.
- Material Steel
- Door Type Hinged Swing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fordlogan By Spaceguard
- MFR # FL5S202010
- Zoro # G4631484
- Country of Origin United States
- Category Pallet Rack Enclosures
Dimensions
Overall Height | 120 in. |
Overall Width | 242 in. |
Overall Depth | 242 in. |
Details
Material | Steel |
Door Type | Hinged Swing |
Finish | Powder Coated |
Includes | Wire Mesh Cage Panels, Posts, Hardware, floor anchors |
Gauge | 10 ga Wire |
Color | Black or Gray |
For Use With | As a tool room cage, secures tools, inventory, parts, and maintenance items. Also secures and guards sports equipment, chemicals, healthcare products, food, drugs, pharmaceuticals, cannibis, evidence, records, and weapons. |
Description
Predesigned, modular cage kit, woven wire mesh 10ga 1-1/2in diamond, overall height 10 ft. 1-1/2 in., 4 Sided, exterior room width 20 ft. 3-1/4 in. with 5 ft. W x 8 ft. H sliding gate located 5 ft from corner, room depth 20 ft. 2-3/4 in., incl wire mesh top on cage, door includes mortise style keyed cylinder lock with two keys, door direction and lock side are reversible in field, incl necessary assembly hardware, requires assembly, excludes floor anchors, materials powder coated gray, materials powder coated gray
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wire Shelving Unit, 18"D x 60"W x 74"H, 5 Shelves, Black (32V423)
- 80/20 Universal Pivot Nub 80mm 40 S (40-4386)
- ECONOCO Duron Shelf, 13" x 48", White, PK4 (DA248W)
- NEXEL Black Epoxy, 4 Tier, Wire Shelving Starter Unit, 36W x 14D x 54H (14365B)
- FORDLOGAN BY SPACEGUARD 3 Wall, Driver/Warehouse Access Control Cage, 5 X 6, 8Ft High, No Top (FL3P050608)
- FORDLOGAN BY SPACEGUARD 3 Wall, Wire Partition Cage, 12 X 12, 8Ft High, No Top (FL3H121208)
- FORDLOGAN BY SPACEGUARD 3 Wall, Driver/Warehouse Access Control Cage, 4 X 6, 8Ft High, No Top (FL3P040608)
- FORDLOGAN BY SPACEGUARD 2 Wall, Wire Partition Cage, 8 X 8, 8Ft High, No Top (FL2H080808)
- FORDLOGAN BY SPACEGUARD 3 Wall, Wire Partition Cage, 8 X 8, 8Ft High, No Top (FL3H080808)
- FORDLOGAN BY SPACEGUARD 4 Wall, Wire Partition Cage, 8 X 8, 8Ft High, No Top (FL4H080808)
- BEASTWIRE BY SPACEGUARD 4-Sided Pallet Rack Enclosure W/Bi-Parting Doors, 120"W X 42"D X 120"H (RS4B104210)
- Fordlogan By Spaceguard Pallet Rack Enclosures