Shop All Pallet Rack Enclosures
Fordlogan By Spaceguard
4 Wall, Wire Partition Cage, 16 X 16, 8Ft High, No Top
Mfr # FL4H161608
Zoro # G4631283
product price: $4,910.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$4,910.99
Free 30-Day Returns
Key Features
- Overall Height 96 in.
- Overall Width 194 in.
- Overall Depth 194 in.
- Material Steel
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fordlogan By Spaceguard
- MFR # FL4H161608
- Zoro # G4631283
- Country of Origin United States
- Category Pallet Rack Enclosures
Dimensions
Overall Height | 96 in. |
Overall Width | 194 in. |
Overall Depth | 194 in. |
Details
Material | Steel |
Finish | Powder Coated |
Color | Black or Gray |
Includes | Wire Mesh Cage Panels, Posts, Hardware, floor anchors |
Gauge | 10 ga Wire |
Door Type | Hinged Swing |
For Use With | As a tool room cage, secures tools, inventory, parts, and maintenance items. Also secures and guards sports equipment, chemicals, healthcare products, food, drugs, pharmaceuticals, cannibis, evidence, records, and weapons. |
Description
Predesigned, modular cage kit, woven wire mesh 10ga 1-1/2in diamond, overall height 8 ft., 4 Sided, exterior room width 16 ft. 2-3/4 in. with 3 ft. W x 7 ft. H swing gate located 1 ft. off corner, room depth 16 ft. 2-3/4 in., no top on cage, door includes mortise style keyed cylinder lock with two keys, door direction and hinge side are reversible in field, incl necessary assembly hardware, requires assembly, excludes floor anchors, materials powder coated gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLANO 56 qt Storage Trunk, Black, Plastic, 24 in L x 15 in W x 13 in H (PLAT16BL)
- RICHELIEU Kalabrone Wall Mount Shelf Support for Glass and Wood Shelves Satin Nickel (166210185)
- NANUK CASES Clear Polycarbonate Waterproof Panel Kit (930-PANEL POLY. KIT)
- GLOBAL EQUIPMENT Nexel Chrome Corner Wire Shelving 24"W x 18"D x 54"H (796554)
- FORDLOGAN BY SPACEGUARD 3 Wall, Wire Partition Cage, 12 X 12, 8Ft High, No Top (FL3H121208)
- FORDLOGAN BY SPACEGUARD 3 Wall, Wire Partition Cage, 8 X 8, 8Ft High, No Top (FL3H080808)
- FORDLOGAN BY SPACEGUARD 2 Wall, Wire Partition Cage, 8 X 8, 8Ft High, No Top (FL2H080808)
- FORDLOGAN BY SPACEGUARD 3 Wall, Driver/Warehouse Access Control Cage, 4 X 6, 8Ft High, No Top (FL3P040608)
- FORDLOGAN BY SPACEGUARD 3 Wall, Driver/Warehouse Access Control Cage, 5 X 6, 8Ft High, No Top (FL3P050608)
- FORDLOGAN BY SPACEGUARD 3 Wall, Wire Partition Cage, 20 X 20, 10Ft High, No Top (FL3S202010)
- BEASTWIRE BY SPACEGUARD Pallet Rack Safety Back Panel, 96"Wx 60"H W/3" Offset Drop-In Brackets (RS1N080305)
- Fordlogan By Spaceguard Pallet Racks