Shop All Pallet Rack Enclosures
Fordlogan By Spaceguard
3 Wall, Driver/Warehouse Access Control Cage, 5 X 10, 8Ft High, No Top
Mfr # FL3P051008
Zoro # G4631618
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$3,650.99
Free 30-Day Returns
Key Features
- Overall Height 96 in.
- Overall Width 62 in.
- Overall Depth 122 in.
- Material Steel
- Color Black or Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fordlogan By Spaceguard
- MFR # FL3P051008
- Zoro # G4631618
- Country of Origin United States
- Category Pallet Rack Enclosures
Dimensions
Overall Height | 96 in. |
Overall Width | 62 in. |
Overall Depth | 122 in. |
Details
Material | Steel |
Color | Black or Gray |
Finish | Powder Coated |
Door Type | Hinged Swing |
Gauge | 10 ga Wire |
Includes | Wire Mesh Cage Panels, Posts, Hardware, floor anchors |
For Use With | Unattended building access doors |
Description
Control access to your facility with a predesigned, cage kit, woven wire mesh 10ga 1-1/2in diamond offers finished look on inside and outside of cage, overall height 8 ft., 3 Sided, exterior room width 5 ft. 2-1/2 in. with 3 ft. W x 7 ft. H swing gate located 1 ft. off corner, room depth 10 ft. 1-1/4 in. includes 21" x 24" slide up service window with pass through shelf, no top on cage, door includes ADA compliant lockset, panic bar exit device with security shroud to prevent opening from the outside, and hydraulic closer , incl necessary assembly hardware, requires assembly, excludes floor and wall anchors, materials powder coated gray
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRUEGER Therma Level Gauge, Tank Depth 74", 2"NPT (H-2-74)
- DEFLECTO Tilt Bin for Storage, 6 Bins, Black (20604OP)
- ZORO SELECT 2 mil Black Pallet Cover, 52 in W, 43 in D, 84 in L (6XZU0)
- AKRO-MILS 300 lb Storage Bin, Plastic, 18 3/8 in W, 12 in H, 20 in L, Clear (30283SCLAR)
- FORDLOGAN BY SPACEGUARD 2 Wall, Wire Partition Cage, 8 X 8, 8Ft High, No Top (FL2H080808)
- FORDLOGAN BY SPACEGUARD 3 Wall, Wire Partition Cage, 12 X 12, 8Ft High, No Top (FL3H121208)
- FORDLOGAN BY SPACEGUARD 3 Wall, Wire Partition Cage, 20 X 20, 10Ft High, No Top (FL3S202010)
- FORDLOGAN BY SPACEGUARD 3 Wall, Driver/Warehouse Access Control Cage, 4 X 6, 8Ft High, No Top (FL3P040608)
- FORDLOGAN BY SPACEGUARD 3 Wall, Wire Partition Cage, 8 X 8, 8Ft High, No Top (FL3H080808)
- FORDLOGAN BY SPACEGUARD 4 Wall, Wire Partition Cage, 8 X 8, 8Ft High, No Top (FL4H080808)
- BEASTWIRE BY SPACEGUARD Pallet Rack Safety Back Panel, 96"Wx48"H W/12" Offset Drop-In Brackets (RS1N081204)
- Fordlogan By Spaceguard Pallet Racks