Shop All Pallet Rack Enclosures
Fordlogan By Spaceguard
3 Wall, Driver/Warehouse Access Control Cage, 4 X 8, 8Ft High, No Top
Mfr # FL3P040808
Zoro # G4631563
Item requires special delivery charges. A $275.00 per item surcharge will be applied.
$3,403.99
Free 30-Day Returns
Key Features
- Overall Height 96 in.
- Overall Width 50 in.
- Overall Depth 98 in.
- Material Steel
- Gauge 10 ga Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fordlogan By Spaceguard
- MFR # FL3P040808
- Zoro # G4631563
- Country of Origin United States
- Category Pallet Rack Enclosures
Dimensions
Overall Height | 96 in. |
Overall Width | 50 in. |
Overall Depth | 98 in. |
Details
Material | Steel |
Gauge | 10 ga Wire |
Finish | Powder Coated |
Includes | Wire Mesh Cage Panels, Posts, Hardware, floor anchors |
Door Type | Hinged Swing |
Color | Black or Gray |
For Use With | Unattended building access doors |
Description
Control access to your facility with a predesigned, cage kit, woven wire mesh 10ga 1-1/2in diamond offers finished look on inside and outside of cage, overall height 8 ft., 3 Sided, exterior room width 4 ft. 2-1/2 in. with 3 ft. W x 7 ft. H swing gate located 1 ft. off corner, room depth 8 ft. 1-1/4 in. includes 21" x 24" slide up service window with pass through shelf, no top on cage, door includes ADA compliant lockset, panic bar exit device with security shroud to prevent opening from the outside, and hydraulic closer , incl necessary assembly hardware, requires assembly, excludes floor and wall anchors, materials powder coated gray
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drum Plug, Round Head, 3/4 In., Steel, PK10 (GTS10ZP)
- ZORO SELECT Wire Shelving, 24"D x 48"W x 54"H, 4 Shelves, Chrome (45VX62)
- JIFRAM EXTRUSIONS Jifram Extrusions 05000147 Easy Living Easy Wall 4 ft. X 4 ft. or 8 ft. X 2 ft. Add Your Own Accessories Light Gray Slatwall Kit (1000021)
- QUANTUM STORAGE SYSTEMS 100 lb Storage Bin, Polypropylene/Polyethylene, 11 in W, 10 in H, 23 7/8 in L, Yellow (QUS953YL)
- FORDLOGAN BY SPACEGUARD 3 Wall, Wire Partition Cage, 12 X 12, 8Ft High, No Top (FL3H121208)
- FORDLOGAN BY SPACEGUARD 3 Wall, Wire Partition Cage, 20 X 20, 10Ft High, No Top (FL3S202010)
- FORDLOGAN BY SPACEGUARD 3 Wall, Driver/Warehouse Access Control Cage, 4 X 6, 8Ft High, No Top (FL3P040608)
- FORDLOGAN BY SPACEGUARD 3 Wall, Driver/Warehouse Access Control Cage, 5 X 6, 8Ft High, No Top (FL3P050608)
- FORDLOGAN BY SPACEGUARD 2 Wall, Wire Partition Cage, 8 X 8, 8Ft High, No Top (FL2H080808)
- FORDLOGAN BY SPACEGUARD 3 Wall, Wire Partition Cage, 8 X 8, 8Ft High, No Top (FL3H080808)
- BEASTWIRE BY SPACEGUARD Pallet Rack, Side Panel For 36" Or 42"D, 60"H W/ Bolt On Angle Brckts (RS1N004205)
- Fordlogan By Spaceguard Pallet Rack Enclosures