Shop All Pallet Rack Enclosures
Fordlogan By Spaceguard
3 Wall, Driver/Warehouse Access Control Cage, 4 X 6, 8Ft High, No Top
Mfr # FL3P040608
Zoro # G4631301
product price: $3,398.99
/ea
Item requires special delivery charges. A $305.00 per item surcharge will be applied.
$3,398.99
Free 30-Day Returns
Key Features
- Overall Height 96 in.
- Overall Width 50 in.
- Overall Depth 74 in.
- Material Steel
- Gauge 10 ga Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fordlogan By Spaceguard
- MFR # FL3P040608
- Zoro # G4631301
- Country of Origin United States
- Category Pallet Rack Enclosures
Dimensions
Overall Height | 96 in. |
Overall Width | 50 in. |
Overall Depth | 74 in. |
Details
Material | Steel |
Gauge | 10 ga Wire |
Color | Black or Gray |
Finish | Powder Coated |
Includes | Wire Mesh Cage Panels, Posts, Hardware, floor anchors |
Door Type | Hinged Swing |
For Use With | Unattended building access doors |
Description
Control access to your facility with a predesigned, cage kit, woven wire mesh 10ga 1-1/2in diamond offers finished look on inside and outside of cage, overall height 8 ft., 3 Sided, exterior room width 4 ft. 2-1/2 in. with 3 ft. W x 7 ft. H swing gate located 1 ft. off corner, room depth 6 ft. 1-1/4 in. includes 21" x 24" slide up service window with pass through shelf, no top on cage, door includes ADA compliant lockset, panic bar exit device with security shroud to prevent opening from the outside, and hydraulic closer , incl necessary assembly hardware, requires assembly, excludes floor and wall anchors, materials powder coated gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drum Liner, Round Head, 40inH, 4 mil, PK100 (35KT77)
- KRUEGER LED Remote Tank Gauge, For Krueger Gauges (LED AAG)
- BEHRENS 8 Quart Galvanized Steel Utility Pail (1208GS)
- TRITON PRODUCTS 6 In. Single Rod 90 Degree Bend Steel Pegboard Hook for 1/8 In. and 1/4 In. Pegboard 10 Pack (71619)
- FORDLOGAN BY SPACEGUARD 4 Wall, Wire Partition Cage, 8 X 8, 8Ft High, No Top (FL4H080808)
- FORDLOGAN BY SPACEGUARD 3 Wall, Driver/Warehouse Access Control Cage, 5 X 6, 8Ft High, No Top (FL3P050608)
- FORDLOGAN BY SPACEGUARD 2 Wall, Wire Partition Cage, 8 X 8, 8Ft High, No Top (FL2H080808)
- FORDLOGAN BY SPACEGUARD 3 Wall, Wire Partition Cage, 20 X 20, 10Ft High, No Top (FL3S202010)
- FORDLOGAN BY SPACEGUARD 3 Wall, Wire Partition Cage, 8 X 8, 8Ft High, No Top (FL3H080808)
- FORDLOGAN BY SPACEGUARD 3 Wall, Wire Partition Cage, 12 X 12, 8Ft High, No Top (FL3H121208)
- BEASTWIRE BY SPACEGUARD 4-Sided Pallet Rack Enclosure W/Bi-Parting Doors, 120"W X 42"D X 120"H (RS4B104210)
- Fordlogan By Spaceguard Pallet Racks