Shop All Pallet Rack Enclosures
Fordlogan By Spaceguard
2 Wall, Wire Partition Cage, 12 X 12, 8Ft High, No Top
Mfr # FL2H121208
Zoro # G4631800
Item requires special delivery charges. A $255.00 per item surcharge will be applied.
$2,190.99
Free 30-Day Returns
Key Features
- Overall Height 96 in.
- Overall Width 146 in.
- Overall Depth 146 in.
- Material Steel
- Gauge 10 ga Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fordlogan By Spaceguard
- MFR # FL2H121208
- Zoro # G4631800
- Country of Origin United States
- Category Pallet Rack Enclosures
Dimensions
Overall Height | 96 in. |
Overall Width | 146 in. |
Overall Depth | 146 in. |
Details
Material | Steel |
Gauge | 10 ga Wire |
Door Type | Hinged Swing |
Finish | Powder Coated |
Includes | Wire Mesh Cage Panels, Posts, Hardware, floor anchors |
Color | Black or Gray |
For Use With | As a tool room cage, secures tools, inventory, parts, and maintenance items. Also secures and guards sports equipment, chemicals, healthcare products, food, drugs, pharmaceuticals, cannibis, evidence, records, and weapons. |
Description
Predesigned, modular cage kit, woven wire mesh 10ga 1-1/2in diamond, overall height 8 ft., 2 Sided, exterior room width 12 ft. 1-1/2 in. with 3 ft. W x 7 ft. H swing gate located 1 ft. off corner, room depth 12 ft. 1-1/2 in., no top on cage, door includes mortise style keyed cylinder lock with two keys, door direction and hinge side are reversible in field, incl necessary assembly hardware, requires assembly, excludes floor and wall anchors, materials powder coated gray
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLLAENDER Structural Pipe Fitting, Adjustable Elbow/Tee, Aluminum, 1 in Pipe Size, 32510 lb Tensile Strength (17-6)
- DURASHELF Vented Shelf 66"W x 36"D (S6636)
- EAGLE MFG Open Head Transport Drum, Polyethylene, 20 gal, Unlined, Yellow (1623M)
- ECONOCO Steel Hanger, Loop Hook, PK100 (SLD/18-LH)
- FORDLOGAN BY SPACEGUARD 2 Wall, Wire Partition Cage, 8 X 8, 8Ft High, No Top (FL2H080808)
- FORDLOGAN BY SPACEGUARD 3 Wall, Driver/Warehouse Access Control Cage, 5 X 6, 8Ft High, No Top (FL3P050608)
- FORDLOGAN BY SPACEGUARD 3 Wall, Driver/Warehouse Access Control Cage, 4 X 6, 8Ft High, No Top (FL3P040608)
- FORDLOGAN BY SPACEGUARD 3 Wall, Wire Partition Cage, 20 X 20, 10Ft High, No Top (FL3S202010)
- FORDLOGAN BY SPACEGUARD 4 Wall, Wire Partition Cage, 8 X 8, 8Ft High, No Top (FL4H080808)
- FORDLOGAN BY SPACEGUARD 3 Wall, Wire Partition Cage, 12 X 12, 8Ft High, No Top (FL3H121208)
- WIRECRAFTERS Pallet Rack Encl, 2 Bay, 96inW, 42in BaseD (RE81042SD2)
- Fordlogan By Spaceguard Pallet Racks