Shop All Pallet Rack Enclosures
Fordlogan By Spaceguard
2 Wall, Wire Partition Cage, 10 X 10, 10Ft High, No Top
Mfr # FL2S101010
Zoro # G4631371
product price: $2,398.99
/ea
Item requires special delivery charges. A $305.00 per item surcharge will be applied.
$2,398.99
Free 30-Day Returns
Key Features
- Overall Height 120 in.
- Overall Width 122 in.
- Overall Depth 122 in.
- Material Steel
- Includes Wire Mesh Cage Panels, Posts, Hardware, floor anchors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fordlogan By Spaceguard
- MFR # FL2S101010
- Zoro # G4631371
- Country of Origin United States
- Category Pallet Rack Enclosures
Dimensions
Overall Height | 120 in. |
Overall Width | 122 in. |
Overall Depth | 122 in. |
Details
Material | Steel |
Includes | Wire Mesh Cage Panels, Posts, Hardware, floor anchors |
Finish | Powder Coated |
Color | Black or Gray |
Door Type | Hinged Swing |
Gauge | 10 ga Wire |
For Use With | As a tool room cage, secures tools, inventory, parts, and maintenance items. Also secures and guards sports equipment, chemicals, healthcare products, food, drugs, pharmaceuticals, cannibis, evidence, records, and weapons. |
Description
Predesigned, modular cage kit, woven wire mesh 10ga 1-1/2in diamond, overall height 10 ft., 2 Sided, exterior room width 10 ft. 2 in. with 5 ft. W x 8 ft. H sliding gate, room depth 10 ft. 1-1/4 in., no top on cage, door includes mortise style keyed cylinder lock with two keys, door direction and lock side are reversible in field, incl necessary assembly hardware, requires assembly, excludes floor and wall anchors, materials powder coated gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUADHANDS LED 3x Magnifier w/ Light (QH-MagLED-V1)
- AKRO-MILS Bin, 7"H x 8.3"W x 14.8"D, Blue (30240B)
- QUANTUM STORAGE SYSTEMS 30 lb Hang & Stack Storage Bin, Polypropylene, 4 1/8 in W, 4 in H, 10 7/8 in L, Black (QUS224BK)
- ZORO SELECT Drum Liner, 85 gal, 6 mil, Natural, PK40 (G427206F)
- FORDLOGAN BY SPACEGUARD 2 Wall, Wire Partition Cage, 8 X 8, 8Ft High, No Top (FL2H080808)
- FORDLOGAN BY SPACEGUARD 3 Wall, Driver/Warehouse Access Control Cage, 5 X 6, 8Ft High, No Top (FL3P050608)
- FORDLOGAN BY SPACEGUARD 3 Wall, Wire Partition Cage, 20 X 20, 10Ft High, No Top (FL3S202010)
- FORDLOGAN BY SPACEGUARD 3 Wall, Wire Partition Cage, 12 X 12, 8Ft High, No Top (FL3H121208)
- FORDLOGAN BY SPACEGUARD 4 Wall, Wire Partition Cage, 8 X 8, 8Ft High, No Top (FL4H080808)
- FORDLOGAN BY SPACEGUARD 3 Wall, Driver/Warehouse Access Control Cage, 4 X 6, 8Ft High, No Top (FL3P040608)
- BEASTWIRE BY SPACEGUARD Pallet Rack Safety Back Panel, 144"Wx60"H W/3" Offset Drop-In Brackets (RS1N120305)
- Fordlogan By Spaceguard Pallet Rack Enclosures