Shop All Plier Sets
This Product is Discontinued
Ford Tools
Plier Set, 7" and 8" Assorted, 5Pc (Discontinued)
Mfr # FMCFHT0103
Zoro # G7199291
This Product is Discontinued
Key Features
- Number of Pieces 5
- Overall Length 7", 8", 8", 8", 8"
- Handle Type Ergonomic, Soft Grip
- Blade Type Machined Jaws
- Includes (1) 7" Diagonal Plier; (1) 8" Long Nose Plier; (1) 8" Slip Joint Plier; (1) 8" Universal Plier; (1) 8" Groove Joint Plier
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ford Tools
- MFR # FMCFHT0103
- Zoro # G7199291
- UPC # 6928026417807
- Country of Origin China
- Category Plier Sets
Dimensions
Overall Length | 7", 8", 8", 8", 8" |
Details
Number of Pieces | 5 |
Handle Type | Ergonomic, Soft Grip |
Blade Type | Machined Jaws |
Includes | (1) 7" Diagonal Plier; (1) 8" Long Nose Plier; (1) 8" Slip Joint Plier; (1) 8" Universal Plier; (1) 8" Groove Joint Plier |
Description
Plier Set,7" and 8" Assorted,5Pc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.