Shop All Multi-Tools
This Product is Discontinued
Ford Tools
Multi-Tool Gift Set, 5Pc (Discontinued)
Mfr # FMCFHT0121
Zoro # G7189038
This Product is Discontinued
Key Features
- Number of Pieces 5
- Material Stainless Steel
- Handle Type Ergonomic Aluminum
- Features Durable Steel, Lightweight Tools
- Includes (1) 9-In-1 Multi-Tool; (1) 9-In-1 Mini Multi-Tool; (1) Utility Knife With Storage Carrying Pouch; (1) 2-LED Flashlight; (1) Key Chain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ford Tools
- MFR # FMCFHT0121
- Zoro # G7189038
- UPC # 6928026418743
- Country of Origin China
- Category Multi-Tools
Details
Number of Pieces | 5 |
Material | Stainless Steel |
Handle Type | Ergonomic Aluminum |
Features | Durable Steel, Lightweight Tools |
Includes | (1) 9-In-1 Multi-Tool; (1) 9-In-1 Mini Multi-Tool; (1) Utility Knife With Storage Carrying Pouch; (1) 2-LED Flashlight; (1) Key Chain |
Blade Type | Stainless Steel, Back Lock |
Description
Multi-Tool Gift Set,5Pc
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.