Shop All Locking Pliers
This Product is Discontinued
Ford Tools
Locking Adjustable Plier Set, 5Pc (Discontinued)
Mfr # FMCFHT0102
Zoro # G7199206
This Product is Discontinued
Key Features
- Features Anti Rust
- Handle Type Ergonomic
- Overall Length 6", 6", 8", 8", 10"
- Finish Nickel Plated
- Includes (1) 8" Universal Plier, (1) 6" Long Nose Plier, (1) 6" Diagonal Cutting Plier, (1) 10" Locking Plier, (1) 8" Adjustable Wrench
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ford Tools
- MFR # FMCFHT0102
- Zoro # G7199206
- Country of Origin China
- Category Locking Pliers
Dimensions
Overall Length | 6", 6", 8", 8", 10" |
Details
Features | Anti Rust |
Handle Type | Ergonomic |
Finish | Nickel Plated |
Includes | (1) 8" Universal Plier, (1) 6" Long Nose Plier, (1) 6" Diagonal Cutting Plier, (1) 10" Locking Plier, (1) 8" Adjustable Wrench |
Plier Item | Plier Set |
Item | Locking Adjustable Plier Set,5Pc |
Description
Locking Adjustable Plier Set,5Pc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.