Shop All Hex Key Sets
This Product is Discontinued
Ford Tools
3 Piece SAE/Metric/Torx? Fold-Up Hex/Torx Key Set, FMCFHTH0022IN (Discontinued)
Mfr # FMCFHTH0022IN
Zoro # G7189266
This Product is Discontinued
Key Features
- Handle Material Chrome Vanadium Steel
- Handle Type Fold-Up
- Includes (9) Folding Hex Key; (9) Folding Ball; (8) Folding Torx
- Measurement Type SAE/Metric/Torx?
- Number of Pieces 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ford Tools
- MFR # FMCFHTH0022IN
- Zoro # G7189266
- Country of Origin China
- Category Hex Key Sets
Dimensions
Sizes Included | 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4", T9, T10, T15, T20, T25, T27, T30, T40, 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32" |
Tip Size | 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4", T9, T10, T15, T20, T25, T27, T30, T40 |
Size | 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4", T9, T10, T15, T20, T25, T27, T30, T40 |
Sizes"cluded | 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4", T9, T10, T15, T20, T25, T27, T30, T40, 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32" |
Details
Handle Material | Chrome Vanadium Steel |
Handle Type | Fold-Up |
Includes | (9) Folding Hex Key; (9) Folding Ball; (8) Folding Torx |
Measurement Type | SAE/Metric/Torx? |
Number of Pieces | 3 |
Shape | Hex/Torx |
Item | Ball End Hex/Torx Key Set |
Material | Chrome Vanadium Steel |
End Shape | Ball End |
Key Shape | Folding |
Key Shapes Included | Folding |
Description
Folding Hex Key Set,SAE,3Pc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.