Shop All Portable Electric Air Compressors
Ford
Silent Series 8 Gallon Horizontal Tank Air Compressor
Mfr # FCE6080S
Zoro # G2840188
product price: $259.99
/ea
Free Shipping & Returns
$259.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ford
- MFR # FCE6080S
- Zoro # G2840188
- UPC # 819699011026
- Country of Origin China
- Category Portable Electric Air Compressors
Description
Ford carries on it’s time honored tradition of being Built Ford Tough with the FCE6080Q Silent Series air compressor. The 8 gallon horizontal air tank and rugged 1.5 HP motor has a max pressure of 125 PSI, and the oil-free dual pump requires no additional maintenance. Generating just 55 decibels of sound while in operation means this compressor is exceptionally quiet, and the easy to read pressure gauges and thermal overload protection provide peace of mind. These combined features along with the convenient handle and never-flat wheels for added mobility, make the FCE6080Q a cut above the rest. · 8 Gallon Horizontal Air Tank · 1.5 HP/ 125 Max PSI/ 120V, 60Hz · Super Quiet Operation (~55dB) · Compact Design with Mobility Kit · 2.3 CFM @ 90 PSI/ 3.2 CFM @ 40 PSI · Dual Pump for 10Xs Longer Pump Life · Oil-Free/Maintenance Free Pump · 2 Easy to Read Pressure Gauges · 1 Universal Quick Connect Coupler · Thermal Overload Protection
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS 3/8 Inch FPT (Inlet) x 1/4 Inch FPT (4 Outlets) Aluminum Rectangle Pencil Manifold Reducer (FPM44SR)
- CAMOZZI Filter Element, 5 Um #Hdpe, (C104-F21/3)
- MILES LUBRICANTS Polyglycol Rotary Compressor Fluid (MSF1538005)
- RED LION CONTROLS Magnetic Pickups, 0.75" Cylindrical (LMPC0000)
- VIAIR Ultra Duty Onboard Air System, 12V, 200psi (20001)
- DEWALT Air Compressor, 120V, 30 gal., 155 psi (DXCMLA1983012)
- CRAFTSMAN Vertical Air Compressor, 10GAL (CM0331042)
- VIAIR Mobile Playground Constant Duty OBA 200PSI (50009)
- SPEEDAIRE Air Compressor, 2.0 HP, 120/240V, 135 psi (1NNF6)
- CALIFORNIA AIR TOOLS Ultra Quiet Oil-Free 8 gal 1-HP in SPC w/Air Dry (8010DSPC)
- VIAIR Silver Compressor Kit, 12V, 15Prcnt Duty, S (10010)
- Ford Portable Electric Air Compressors