Shop All Portable & Inverter Generators
Ford
Portable Generator, Gasoline/Liquid Propane, 6,250 W/6,000 W Rated, 7,750 W/7,450 W Surge
Mfr # FG7750PBE
Zoro # G2839305
product price: $1,043.99
/ea
Free Shipping & Returns
$1,043.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Engine Brand Ford
- Fuel Type Gasoline/Liquid Propane
- Generator Rated Watts 6,250 W/6,000 W
- Surge Watts 7,750 W/7,450 W
- Rated Voltage 120/240V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ford
- MFR # FG7750PBE
- Zoro # G2839305
- UPC # 814726022402
- Country of Origin China
- Category Portable & Inverter Generators
Details
Engine Brand | Ford |
Item | Portable Generator |
Fuel Type | Gasoline/Liquid Propane |
Generator Rated Watts | 6,250 W/6,000 W |
Surge Watts | 7,750 W/7,450 W |
Rated Voltage | 120/240V AC |
Starter Type | Electric, Recoil |
Generator Amps | 52/50/26/25 |
Generator Run Time @ 1/2 Load | 10.5 hr |
Carbon Monoxide (CO) Sensor | No |
CARB Compliant | No |
Description
The Ford FG7750PBE Dual Fuel Portable Generator incorporates a powerful 420cc, 4-Stroke, OHV engine that can run on either gasoline or liquid propane. The patented Switch & Go technology allows you to seamlessly switch between fuel sources with the turn of a dial while still in operation. The rugged M-Frame design with drop-down handles and 10" Never-flat wheels provide optimal portability. The FG7750PBE is a truly versatile generator that carriers on the proud tradition of being "Built Ford Tough".
· Peak: 7750W, Rated: 6250W GAS
· Peak: 7500W, Rated: 6000W LPG
· Engine Type: Single Cylinder, 4 Stroke, OHV, Air Cooled
· 420cc
· Electric Start & Recoil Start
· (2) 120V 20A Duplex GFCI Outlets
· (1) 120V 30A Twist-Lock (NEMA L5-30) Outlet
· (1) 120V/240V 30A Twist-Lock (NEMA L14-30) Outlet
· Fold Down / Cushion Grip Handles
· 10” Never-Flat Foam Tires With Chrome F-150 Inspired Rims
· 6.6 Gallon/25L High Capacity Fuel Tank
· 10.5 Hour Run time @ 50% Load GAS
· 8 Hour Run time @ 50% Load LPG
· INCLUDES: Quick Start Guide, User Manual, Spark Plug T Wrench, Combination Wrench, Phillips Screw Driver, 10W30 20.3oz (600ml) Engine Oil Funnel, Maintenance Free Battery & Propane Hose
· Peak: 7750W, Rated: 6250W GAS
· Peak: 7500W, Rated: 6000W LPG
· Engine Type: Single Cylinder, 4 Stroke, OHV, Air Cooled
· 420cc
· Electric Start & Recoil Start
· (2) 120V 20A Duplex GFCI Outlets
· (1) 120V 30A Twist-Lock (NEMA L5-30) Outlet
· (1) 120V/240V 30A Twist-Lock (NEMA L14-30) Outlet
· Fold Down / Cushion Grip Handles
· 10” Never-Flat Foam Tires With Chrome F-150 Inspired Rims
· 6.6 Gallon/25L High Capacity Fuel Tank
· 10.5 Hour Run time @ 50% Load GAS
· 8 Hour Run time @ 50% Load LPG
· INCLUDES: Quick Start Guide, User Manual, Spark Plug T Wrench, Combination Wrench, Phillips Screw Driver, 10W30 20.3oz (600ml) Engine Oil Funnel, Maintenance Free Battery & Propane Hose
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Ovrload Rely, 0.25 to 1A, Class 5/20/20/30 (3UB81134AB2)
- SCHNEIDER ELECTRIC Pilot Light Head, Green, 22mm (XB4BV63)
- POWER FIRST Piggyback, Double Crimp, Vinyl, 16-14, PK50 (31A496)
- ABB OXP10X500, PSTL SHAFT 19.7 10 X 500 (OXP10X500)
- FORD Portable and Inverter Generator, Gasoline, 2,200 W Rated, 2,500 W Surge, Recoil Start, 18 A (FG2500IS)
- FORD Portable Generator, Gasoline/Liquid Propane, 9,000 W/8,100 W Rated, 11,050 W/10,500 W Surge (FG11050PBECO)
- FORD Portable Generator, 9,000 W/8,100 W Rated, 11,050 W/10,500 W Surge, 75 A/67.5 A/37.5 A/33.8 A A (FG11050PBE)
- GENERAC Portable Generator, Gasoline, 6,500 W Rated, 8,125 W Surge, Recoil Start, 120/240V AC, 54.2/27.1 A (7683)
- POWERHORSE Generator | 13,000 Surge Watt | Electric Start (799215)
- MILWAUKEE TOOL Power Supply, Lithium, Rapid, Three-Prong (3300R)
- CHAMPION POWER EQUIPMENT Portable Generator, Gasoline, Electric, Recoil Start, 120/240V AC (100430)
- Ford Portable & Inverter Generators