Shop All Portable & Inverter Generators
Ford
Portable Generator, Gasoline, 5,250 W Rated, 6,250 W Surge, Recoil Start, 120/240V AC
Mfr # FG6250P
Zoro # G2838282
product price: $791.99
/ea
Free Shipping & Returns
$791.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Engine Brand Ford
- Fuel Type Gasoline
- Surge Watts 6,250 W
- Rated Voltage 120/240V AC
- Starter Type Recoil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ford
- MFR # FG6250P
- Zoro # G2838282
- UPC # 819699012122
- Country of Origin China
- Category Portable & Inverter Generators
Details
Engine Brand | Ford |
Item | Portable Generator |
Fuel Type | Gasoline |
Generator Rated Watts | 5,250 W |
Surge Watts | 6,250 W |
Rated Voltage | 120/240V AC |
Starter Type | Recoil |
Generator Amps | 43.75A/21.88A |
Generator Run Time @ 1/2 Load | 11 hr |
Carbon Monoxide (CO) Sensor | No |
CARB Compliant | No |
Description
The solid designed FG6250P is a rugged and reliable workhorse that you can count on to get the job done. Its heavy-duty powder coated steel frame with fold down cushion grip handles and 10" never-flat wheels, make it an ideal generator for home back-up or job site construction. Combining a powerful 420cc, 4-stroke, OHV engine and 6.6 gallon fuel tank, to give you an extended 11 hours of operation on a half load. With features like that it's easy to see that the FG6250P is truly "Built Ford Tough". · 6250 Peak Watts/5250 Running Watts · Single Cylinder, 4 Stroke, OHV, Air Cooled · 420cc · Recoil Start · (2) Duplex 120V 20A GFCI Outlets With LED (ON) Indicators · (1) 120V 30A Twist-Lock (NEMA L5-30) · (1) 120/240V AC 30A Twist-Lock (NEMA L14-30) · Fold Down / Cushion Grip Handles · 10” Never-Flat Wheels With Chrome F-150 Inspired Rims · 6.6 Gallon Fuel Tank · 11 Hour Run time @ 50% Load · INCLUDES: Quick Start Guide, User Manual, Engine Manual, Spark Plug T Wrench, Combination Wrench, Phillips Screw Driver, 10W30 38oz. (1.1L) Engine Oil and Funnel
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Cutler-Hammer Selector Switch Knob, Lever, Black, 30mm (10250TKB)
- APPLETON ELECTRIC Conduit Body Cover, 1 in., Steel, FM7 (APP370IG)
- TY-RAP 3.62" L Miniature Cable Tie NAT PK 100 (TY-TOTE-23)
- 3M Shrink Tubing, 0.56in ID, Gray, 6-1/2in (8443-6.5)
- FORD Portable Generator, Gasoline/Liquid Propane, 9,000 W/8,100 W Rated, 11,050 W/10,500 W Surge (FG11050PBECO)
- FORD Portable Generator, 9,000 W/8,100 W Rated, 11,050 W/10,500 W Surge, 75 A/67.5 A/37.5 A/33.8 A A (FG11050PBE)
- FORD Portable and Inverter Generator, Gasoline, 2,200 W Rated, 2,500 W Surge, Recoil Start, 18 A (FG2500IS)
- CHAMPION POWER EQUIPMENT Portable Generator, 3,285 W/3,650 W Rated, 4,500 W Surge, Electric, Recoil Start, 120V AC (201157)
- GENERAC Portable Generator, Gasoline, 3,600 W Rated, 4,500 W Surge, Recoil Start, 120V AC, 30 A (7678)
- MILWAUKEE TOOL Portable and Inverter Generator, Battery Powered, 1,800 W Rated, 3,600 W Surge, Recoil Start, 15 A (MXF002-2XC, MXFCP203)
- CHAMPION POWER EQUIPMENT Portable Generator, 9,200 W Rated, 11,500 W Surge, Electric, Recoil Start, 120/240V AC (201110)
- Ford Portable & Inverter Generators