Shop All Portable & Inverter Generators
Ford
Portable Generator, Gasoline, 2,500 W Rated, 3,050 W Surge, Recoil Start, 120/240V AC/12V DC/5V DC
Mfr # FG3050P
Zoro # G2839375
product price: $399.99
/ea
Free Shipping & Returns
$399.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Engine Brand Ford
- Fuel Type Gasoline
- Surge Watts 3,050 W
- Rated Voltage 120/240V AC/12V DC/5V DC
- Starter Type Recoil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ford
- MFR # FG3050P
- Zoro # G2839375
- UPC # 819699013082
- Country of Origin China
- Category Portable & Inverter Generators
Details
Engine Brand | Ford |
Item | Portable Generator |
Fuel Type | Gasoline |
Generator Rated Watts | 2,500 W |
Surge Watts | 3,050 W |
Rated Voltage | 120/240V AC/12V DC/5V DC |
Starter Type | Recoil |
Generator Amps | 20.8A/8.3/2.1/1 |
Generator Run Time @ 1/2 Load | 11 hr |
Carbon Monoxide (CO) Sensor | No |
CARB Compliant | No |
Description
Bringing together power and dependability you know you can trust, the Ford FG3050P with 3050 Peak watts & 2500 Running watts is a versatile workhorse and reliable backup power source for any occasion. Designed with portability in mind, its compact yet heavy duty frame allows you to easily store and transport your generator without hassle. The 180cc, 4-Stroke OHV engine is capable of up to 11 hours of operation at half load on just 4 gallons of fuel. Features like the dual 5V DC USB outlets, single 120V Duplex outlet, and the 12V DC “Cigarette” port provide you with a variety of usage capabilities for camping, DYI work, and home backup. Proudly honoring the “Built Ford Tough” motto, the FG3050P is the ultimate choice in portable generators for home, work, or recreation.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECM INDUSTRIES 6Circuit Terminal Block (GTB-406)
- SQUARE D Meter accessory, MP Meter-Pak, jaw kit, 5 jaws, ring/ringless, AWG 12, copper (5J)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 2.50A, 250V AC, Non-Indicating (FRN-R-2-1/2)
- DAYTON General Purpose Relay, 24V AC Coil Volts, Octal, 8 Pin, DPDT (5X826)
- FORD Portable Generator, Gasoline/Liquid Propane, 9,000 W/8,100 W Rated, 11,050 W/10,500 W Surge (FG11050PBECO)
- FORD Portable and Inverter Generator, Gasoline, 2,200 W Rated, 2,500 W Surge, Recoil Start, 18 A (FG2500IS)
- FORD Portable Generator, 9,000 W/8,100 W Rated, 11,050 W/10,500 W Surge, 75 A/67.5 A/37.5 A/33.8 A A (FG11050PBE)
- ECOFLOW Portable Generator, Battery/Solar Powered, 882 W Rated (DELTAMI880-B-US)
- CHAMPION POWER EQUIPMENT Portable Generator, Gasoline/Propane, 5,500 W/5,000 W Rated, 5,500 W Surge, Recoil Start (100231)
- SPORTSMAN Portable Generator, Liquid Propane, 6,000 W Rated, 7,000 W Surge, Electric, Recoil Start, 50/25 A (GEN7000LP)
- ECOFLOW Portable Generator, Solar Powered, 2,016 W Rated (DELTA2000-US)
- Ford Portable & Inverter Generators