Portable and Inverter Generator, Gasoline, 2,200 W Rated, 2,500 W Surge, Recoil Start, 18 A
Mfr # FG2500ISCO
Zoro # G109577837
Key Features
- Engine Brand Ford
- Fuel Type Gasoline
- Generator Rated Watts 2,200 W
- Surge Watts 2,500 W
- Rated Voltage 120V AC/5V DC
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ford
- MFR # FG2500ISCO
- Zoro # G109577837
- UPC # 814726027209
- Country of Origin Viet Nam
- Category Portable & Inverter Generators
Details
Engine Brand | Ford |
Item | Portable and Inverter Generator |
Fuel Type | Gasoline |
Generator Rated Watts | 2,200 W |
Surge Watts | 2,500 W |
Rated Voltage | 120V AC/5V DC |
Starter Type | Recoil |
Generator Amps | 18 |
Generator Run Time @ 1/2 Load | 4.5 hr |
Carbon Monoxide (CO) Sensor | Yes |
CARB Compliant | Yes |
Features | Detects Carbon Monoxide |
Description
Looking for a reliable portable generator that can power your sensitive electronics without compromising on durability and convenience? Look no further than Fords FG2500ISCO Inverter Generator. Built tough and designed to deliver clean power, this portable inverter generator is perfect for camping, tailgating, home backup, and DIY projects. With a 2,500 peak watt output and a 64-decibel operational volume, this generator is both powerful and quiet. But what sets it apart from other generators is its versatility. Thanks to its parallel capability, you can easily double your power output by running two generators simultaneously without the need for a larger unit. And with its impact-resistant shell and suitcase design, this generator is both compact and durable, making it easy to transport wherever you go. With a 1-gallon fuel tank that offers up to 4.5 hours of operation at half load, this generator is both efficient and reliable. It also comes equipped with a carbon monoxide sensor for added safety, as well as a low oil indicator and shut-off to prevent damage to the engine. And with its stable sine wave technology and automatic voltage regulation, you can rest assured that your sensitive electronics are safe from power fluctuations. So if you're in the market for a reliable and versatile generator that won't let you down, choose Fords FG2500ISCO Inverter Generator.
- •2500 Peak Watts and 2200 Rated Watts
- •98cc OHV Gasoline Engine with Recoil Start
- •Two 120V Outlets that support up to 18 amps.
- •One 5V USB Outlet
- •Digital Control Display allows you to easily monitor remaining run time, power output, fuel level, voltage and engine hours.
- •Rubber Outlet Dust Covers keep your outlets safe from debris.
- •Parallel Capable - Link two generators into one to double your output
- •1 Gallon Fuel Tank will last 4.5 hours at half load
- •Built in CO Alert will keep you and your family safe against carbon monoxide and shutdown if excess levels are detected.
- •Safe for Sensitive Electronics
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 24V AC, 6 Pins, 2 Poles (1EJH6)
- MONOPRICE A/V Wallplate, RCA, Red Center, Wht (6548)
- HUBBELL Adapter, Nylon (9053A)
- POWER FIRST 22-16 AWG Non-Insulated Locking Fork Terminal #6 Stud PK100 (5WHC6)
- FORD Portable and Inverter Generator, Gasoline, 2,200 W Rated, 2,500 W Surge, Recoil Start, 18 A (FG2500IS)
- FORD Portable Generator, 9,000 W/8,100 W Rated, 11,050 W/10,500 W Surge, 75 A/67.5 A/37.5 A/33.8 A A (FG11050PBE)
- FORD Portable Generator, Gasoline/Liquid Propane, 9,000 W/8,100 W Rated, 11,050 W/10,500 W Surge (FG11050PBECO)
- SPORTSMAN Portable and Inverter Generator, Gasoline/Liquid Propane, 3,000 W Rated, 3,500 W Surge (GEN3500DFI)
- TOMAHAWK POWER 4500 Watt Inverter Generator Electronic Fuel Injection EFI Super Quiet Portable Gas Power (TG4500iEFI)
- TOMAHAWK POWER Portable and Inverter Generator, Gasoline, 2,800 W Rated, 3,000 W Surge, 120V AC, 30 A (TG3000i)
- CHAMPION POWER EQUIPMENT Portable Open Frame Inverter Generator, CO Shield, 6250 Watt, EPA Certified and CARB Compliant (100519)
- Ford Portable & Inverter Generators